Shop All Linear Shafts & Support Rails
Pbc Linear
LinShaft w/SuppRail, Alum, 0.75 In D, 18 In
Mfr # CCR12-018.000
Zoro # G1192475
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/4 in
- Material Aluminum
- Finish Ceramic Coated
- Mounting Hole Center to Center 6 in
- Overall Height (In.) 1.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # CCR12-018.000
- Zoro # G1192475
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 3/4 in |
Length | 18 in |
Overall Height (In.) | 1.875 in |
Dimension B | 1.75 in |
Dimension E | 1.25 in |
Base Height (In.) | 0.25 in |
Mounting Hole Size | 0.221 in |
Travel Length (In.) | 18 in |
Dimension F | 0.221 in |
Base Width (In.) | 1.25 in |
Dia. Tolerance Min. | 0.749 in |
Dimension C | 0.375 in |
Dia. Tolerance Max. | 0.75 in |
Bolt Size | #10 |
Rail Mount Hole Center to Center Length | 6 in |
Rail Base Overall Width | 1.75 in |
Center to Rail End Width | 0.87 in |
Shaft Diameter | 3/4 in |
Rail Top Width | 0.375 in |
Shaft Length | 18 in |
Diameter Tolerance - Maximum | -0.0004 in |
Rail Mount Hole Thread Size | #10 |
Rail Mount Hole Center to Center Width | 1.25 in |
Center Height | 1.5 in |
Support Rail Length | 18 in |
Shaft Hole Thread Size | #10 |
Description
Pre-Drilled Linear Shaft Assembly, System of Measurement Inch, Shaft Diameter 3/4 in, Shaft Length 18 in, Shaft Material Aluminum, Shaft Material Finish Ceramic Coated, Center Height 1.5 in, Rail Base Overall Width 1.75 in, Diameter Tolerance - Maximum -0.0004 in, Support Rail Material Finish Ceramic Coated, Shaft Drilling Pre-Drilled, Shaft Hole Spacing 6 in, Shaft End to Hole 3 in, Shaft Hole Thread Size #10, Support Rail Drilling Pre-Drilled, Rail Top Width 0.375 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6220-2NSLC3 (6220-2NSLC3)
- FESTO Intermediate Position Module DADM-EP-G6-16 (DADM-EP-G6-16)
- PIX Belt, A/4L, 1/2 x 29.5 in. OC (A27.5/4L295)
- AIRSPADE Barrel Assembley, 4 ft., Dirt Shield (HT118)
- PBC LINEAR Shaft, SS, 0.625 In D, 48 In (NIL10SS-048.000)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 6 In (NIL12-006.000)
- PBC LINEAR Linear Metric Shaft, 30 mm dia., Undrilled (NIM30-1000-SL)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 600 mm L (NIM12SS-0600-SL)
- PBC LINEAR Shaft, SS, 1.000 In D, 36 In (NIL16SS-036.000)
- PBC LINEAR Linear Metric Shaft, 20 mm dia., 600 mm L (NIM20-0600-SL)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 42 In (QS 1 L 42)
- Pbc Linear Linear Shafts & Support Rails