Shop All Linear Sleeve Bearing
Pbc Linear
Linear Sleeve Flange Bearing, ID 5/8 In
Mfr # PSF1014-06
Zoro # G1080974
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/8 in
- Outside Dia. 7/8 in
- Material Aluminum
- Dimension B 0.877 in
- Static Load Capacity 1,372 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # PSF1014-06
- Zoro # G1080974
- Country of Origin United States
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 7/8 in |
Dimension B | 0.877 in |
Length | 3/4 in |
Inside Dia. Tolerance | +/-0.001 |
Dimension L | 0.74 in |
Dimension C | 1 in |
Flange Dia. | 1 in |
Outside Dia. Tolerance | +/-0.001 |
Flange Diameter | 1 in |
Outside Diameter | 7/8 in |
Overall Length | 3/4 in |
Inside Diameter | 5/8 in |
Description
Linear Sleeve Bearing, System of Measurement Inch, Inside Diameter 5/8 in, Outside Diameter 7/8 in, Overall Length 3/4 in, Static Load Capacity 1,372 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series PSF, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter 1 in, Flange Thickness 1/8 in, Recommended Housing Bore 0.877 in, Maximum PV 20,000 lb/sq in-fpm, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTK Tapered Roller Bearing, 20mm Bore, 42mm (32004 XA)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6202ZE)
- REELCRAFT Spring Case Ratchet Assembly (S600065)
- FAFNIR Ball Bearings, #W313PP (W313PP)
- PBC LINEAR Linear Sleeve Bearing, ID 2 1/2 In (PS4044-24)
- PBC LINEAR Linear Sleeve Bearing, ID 20 mm (PSM2025-20)
- PBC LINEAR Linear Sleeve Bearing, ID 5/8 In (PS1014-08)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 1/4 In (PSF0406-03)
- PBC LINEAR Linear Sleeve Bearing, ID 6 mm (PSM0610-10)
- PBC LINEAR Linear Sleeve Bearing, ID 20 mm (PSFM2026-30)
- IGUS Sleeve Bearing, 1 IDx1/2 In L, PK2 (TSI-1618-08)
- Pbc Linear Linear Sleeve Bearing