Shop All Linear Sleeve Bearing
Pbc Linear
Linear Sleeve Flange Bearing, ID 3/8 In
Mfr # PSF0610-04
Zoro # G1573101
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Outside Dia. 5/8 in
- Material Aluminum
- Length 1/2 in
- Dimension B 0.627 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # PSF0610-04
- Zoro # G1573101
- Country of Origin United States
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 5/8 in |
Length | 1/2 in |
Dimension B | 0.627 in |
Dimension L | 0.49 in |
Dimension C | 0.875 in |
Inside Dia. Tolerance | +/-0.001 |
Outside Dia. Tolerance | +/-0.001 |
Flange Dia. | 7/8 in |
Inside Diameter | 3/8 in |
Overall Length | 1/2 in |
Flange Diameter | 7/8 in |
Outside Diameter | 5/8 in |
Description
Linear Sleeve Bearing, System of Measurement Inch, Inside Diameter 3/8 in, Outside Diameter 5/8 in, Overall Length 1/2 in, Static Load Capacity 542 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series PSF, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter 7/8 in, Flange Thickness 1/8 in, Recommended Housing Bore 0.627 in, Maximum PV 20,000 lb/sq in-fpm, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 285DL075G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (285DL075G)
- DAYTON 5L550 V-Belt, 55" Outside Length, 21/32" Top Width, 1 Ribs (5L550)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116210-85)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4,304 SS (30E554)
- PBC LINEAR Linear Sleeve Bearing, ID 1/4 In (PS0406-02)
- PBC LINEAR Linear Sleeve Bearing, ID 25 mm (PSFM2530-32)
- PBC LINEAR Linear Sleeve Bearing, ID 8 mm (PSM0812-12)
- PBC LINEAR Linear Sleeve Bearing, ID 3/4 In (PS1216-08)
- PBC LINEAR Linear Sleeve Bearing, ID 1/4 In (PS0406-04)
- PBC LINEAR Linear Sleeve Bearing, ID 1/2 In (PS0812-08)
- IGUS Flanged Bearing, 1 IDx1 In L, PK3 (GFI-1618-16)
- Pbc Linear Linear Sleeve Bearing