Shop All Linear Sleeve Bearing
Pbc Linear
Linear Sleeve Flange Bearing, ID 3/16 In
Mfr # PSF0305-02
Zoro # G0386741
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/16 in
- Outside Dia. 5/16 in
- Material Aluminum
- Flange Dia. 7/16 in
- Dimension L 0.49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # PSF0305-02
- Zoro # G0386741
- Country of Origin United States
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 5/16 in |
Flange Dia. | 7/16 in |
Dimension L | 0.49 in |
Inside Dia. Tolerance | +/-0.001 |
Length | 1/4 in |
Dimension C | 0.437 in |
Outside Dia. Tolerance | +/-0.001 |
Dimension B | 0.314 in |
Flange Diameter | 437/1000 in |
Outside Diameter | 3/8 in |
Inside Diameter | 1/4 in |
Overall Length | 1/4 in |
Description
Linear Sleeve Bearing, System of Measurement Inch, Inside Diameter 1/4 in, Outside Diameter 3/8 in, Overall Length 1/4 in, Static Load Capacity 130 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series PSF, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter 437/1000 in, Flange Thickness 1/16 in, Recommended Housing Bore 0.31 in, Maximum PV 20,000 lb/sq in-fpm, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ H Timing Belts (480H150)
- SEALMASTER Pillow Block Bearing, Ball, 2-7/8" Bore (NP-46)
- DAYTON C80 V-Belt, 84" Outside Length, 7/8" Top Width, 1 Ribs (13V829)
- NATIONAL Small Bore Inch Seal, 40433S (40433S)
- PBC LINEAR Linear Sleeve Bearing, ID 1/4 In (PS0406-02)
- PBC LINEAR Linear Sleeve Bearing, ID 1 1/4 In (PS2024-16)
- PBC LINEAR Linear Sleeve Bearing, ID 1/2 In (PS0812-06)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 3/4 In (PSF1216-08)
- PBC LINEAR Linear Sleeve Bearing, ID 20 mm (PSM2025-20)
- PBC LINEAR Linear Sleeve Bearing, ID 8 mm (PSM0812-12)
- IGUS Sleeve Bearing, 3/8 IDx3/4 In L, PK2 (TSI-0607-12)
- Pbc Linear Plain Bearings