Shop All Linear Sleeve Bearing
Pbc Linear
Linear Sleeve Flange Bearing, ID 2 In
Mfr # PSF3236-24
Zoro # G0863992
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 2 in
- Outside Dia. 2 1/4 in
- Material Aluminum
- Dimension B 2.252 in
- Dimension L 2.99 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # PSF3236-24
- Zoro # G0863992
- Country of Origin United States
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 2 in |
Outside Dia. | 2 1/4 in |
Dimension B | 2.252 in |
Dimension L | 2.99 in |
Dimension C | 2.5 in |
Flange Dia. | 2 1/2 in |
Outside Dia. Tolerance | +/-0.001 |
Inside Dia. Tolerance | +/-0.001 |
Length | 3 in |
Flange Diameter | 2 1/2 in |
Inside Diameter | 2 in |
Overall Length | 3 in |
Outside Diameter | 2 1/4 in |
Description
Linear Sleeve Bearing, System of Measurement Inch, Inside Diameter 2 in, Outside Diameter 2 1/4 in, Overall Length 3 in, Static Load Capacity 17,894 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series PSF, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter 2 1/2 in, Flange Thickness 1/8 in, Recommended Housing Bore 2.002 in, Maximum PV 20,000 lb/sq in-fpm, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGADYNE HTD Timing G BELT T-BELTS (535-5M-15)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 5.75 in OD (BK60)
- CONTINENTAL CONTITECH 1" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY10025-50-11)
- LIGHTOLIER Light Engine Module (L6R20835VA)
- PBC LINEAR Linear Sleeve Bearing, ID 25 mm (PSM2530-25)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 3/4 In (PSF1216-08)
- PBC LINEAR Linear Sleeve Bearing, ID 3/16 In (PS0305-02)
- PBC LINEAR Linear Sleeve Bearing, ID 8 mm (PSFM0812-08)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 1/4 In (PSF0406-03)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 1 In (PSF1620-12)
- IGUS Flanged Bearing, 5/16 IDx1/2 In L, PK5 (RFI-0507-08)
- Pbc Linear Plain Bearings