Shop All Linear Sleeve Bearing
Pbc Linear
Linear Sleeve Flange Bearing, ID 2 1/2 In
Mfr # PSF4044-24
Zoro # G2990355
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 2 1/2 in
- Outside Dia. 2 3/4 in
- Material Aluminum
- Dimension C 3 in
- Max. Pv 20,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # PSF4044-24
- Zoro # G2990355
- Country of Origin United States
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 2 1/2 in |
Outside Dia. | 2 3/4 in |
Dimension C | 3 in |
Dimension L | 2.99 in |
Flange Dia. | 3 in |
Inside Dia. Tolerance | +/-0.001 |
Length | 3 in |
Outside Dia. Tolerance | +/-0.001 |
Dimension B | 2.752 in |
Overall Length | 3 in |
Outside Diameter | 2 3/4 in |
Inside Diameter | 2 1/2 in |
Flange Diameter | 3 in |
Description
Linear Sleeve Bearing, System of Measurement Inch, Inside Diameter 2 1/2 in, Outside Diameter 2 3/4 in, Overall Length 3 in, Static Load Capacity 22,364 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series PSF, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter 3 in, Flange Thickness 1/8 in, Recommended Housing Bore 2.752 in, Maximum PV 20,000 lb/sq in-fpm, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (52)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (MSFT-23)
- FESTO Plug Socket MSSD-EB (MSSD-EB)
- CLIMAX METAL PRODUCTS M1C-18 Metric One-Piece Clamping Collar (M1C-18)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 3/8 In (PSF0610-04)
- PBC LINEAR Linear Sleeve Bearing, ID 12 mm (PSM1216-16)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 1/4 In (PSF0406-03)
- PBC LINEAR Linear Sleeve Bearing, ID 1 In (PS1620-12)
- PBC LINEAR Linear Sleeve Bearing, ID 3/16 In (PS0305-02)
- PBC LINEAR Linear Sleeve Bearing, ID 1/4 In (PS0406-02)
- IGUS Sleeve Bearing, 1/2 IDx1 In L, PK5 (RSI-0810-16)
- Pbc Linear Plain Bearings