Shop All Linear Sleeve Bearing
Pbc Linear
Linear Sleeve Flange Bearing, ID 1/4 In
Mfr # PSF0406-04
Zoro # G2089516
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Material Aluminum
- Number of Pieces 1500
- Flange Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # PSF0406-04
- Zoro # G2089516
- Country of Origin United States
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Length | 1/2 in |
Dimension B | 0.377 in |
Dimension C | 0.5 in |
Outside Dia. Tolerance | +/-0.001 |
Inside Dia. Tolerance | +/-0.001 |
Dimension L | 0.49 in |
Flange Dia. | 1/2 in |
Overall Length | 1/2 in |
Outside Diameter | 3/8 in |
Flange Diameter | 1/2 in |
Inside Diameter | 1/4 in |
Description
Linear Sleeve Bearing, System of Measurement Inch, Inside Diameter 1/4 in, Outside Diameter 3/8 in, Overall Length 1/2 in, Static Load Capacity 362 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series PSF, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter 1/2 in, Flange Thickness 1/16 in, Recommended Housing Bore 0.377 in, Maximum PV 20,000 lb/sq in-fpm, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORS Deep Groove Ball Bearing, 20mmBore, 47mm (6204 ZZ NR C3 G93)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8E, EPDM Rubber (8)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3TB40 (3TB40)
- MCGILL SB Series MH Spherical Roller Bearing (SB22208)
- PBC LINEAR Linear Sleeve Bearing, ID 3/4 In (PS1216-08)
- PBC LINEAR Linear Sleeve Bearing, ID 20 mm (PSM2025-20)
- PBC LINEAR Linear Sleeve Bearing, ID 8 mm (PSM0812-12)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 1/4 In (PSF0406-03)
- PBC LINEAR Linear Sleeve Bearing, ID 2 1/2 In (PS4044-24)
- PBC LINEAR Linear Sleeve Bearing, ID 6 mm (PSM0610-10)
- PBC LINEAR Linear Sleeve Bearing, ID 2 In (PS3236-24)
- Pbc Linear Plain Bearings