Shop All Linear Sleeve Bearing
Pbc Linear
Linear Sleeve Flange Bearing, ID 1/4 In
Mfr # PSF0406-02
Zoro # G0598911
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Material Aluminum
- Recommended Housing Bore 0.377 in
- Flange Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # PSF0406-02
- Zoro # G0598911
- Country of Origin United States
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Flange Dia. | 1/2 in |
Length | 1/4 in |
Outside Dia. Tolerance | +/-0.001 |
Inside Dia. Tolerance | +/-0.001 |
Dimension B | 0.377 in |
Dimension L | 0.24 in |
Dimension C | 0.5 in |
Outside Diameter | 3/8 in |
Inside Diameter | 1/4 in |
Flange Diameter | 1/2 in |
Overall Length | 1/4 in |
Description
Linear Sleeve Bearing, System of Measurement Inch, Inside Diameter 1/4 in, Outside Diameter 3/8 in, Overall Length 1/4 in, Static Load Capacity 174 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series PSF, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter 1/2 in, Flange Thickness 1/16 in, Recommended Housing Bore 0.377 in, Maximum PV 20,000 lb/sq in-fpm, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Timing Belt, HT, Neoprene, 267-3M-6 (267-3M-6)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3/4 HP, 3.7A (ATV320U06M2C)
- DDS Shaft Seal, 30 x 50 x 7 mm., TC, Nitrile Rubber (30507TC)
- TRITAN Jaw Coupling Spider & Element, NBR/Buna (L050 SPIDER NBR)
- PBC LINEAR Linear Sleeve Bearing, ID 8 mm (PSFM0812-08)
- PBC LINEAR Linear Sleeve Bearing, ID 2 1/2 In (PS4044-24)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 1/4 In (PSF0406-04)
- PBC LINEAR Linear Sleeve Bearing, ID 6 mm (PSM0610-10)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 1 In (PSF1620-12)
- PBC LINEAR Linear Sleeve Bearing, ID 1/2 In (PS0812-06)
- IGUS Sleeve Bearing, 2 IDx1 In L, PK2 (GSI-3235-16)
- Pbc Linear Plain Bearings