Shop All Linear Sleeve Bearing
Pbc Linear
Linear Sleeve Flange Bearing, ID 1/2 In
Mfr # PSF0812-06
Zoro # G2427327
original price:
$32.63
5% off
new price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 3/4 in
- Material Aluminum
- Dimension C 1 in
- Max. Pv 20,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # PSF0812-06
- Zoro # G2427327
- Country of Origin United States
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 3/4 in |
Dimension C | 1 in |
Flange Dia. | 1 in |
Inside Dia. Tolerance | +/-0.001 |
Outside Dia. Tolerance | +/-0.001 |
Dimension L | 0.74 in |
Dimension B | 0.752 in |
Length | 3/4 in |
Overall Length | 3/4 in |
Inside Diameter | 1/2 in |
Flange Diameter | 1 in |
Outside Diameter | 3/4 in |
Description
Linear Sleeve Bearing, System of Measurement Inch, Inside Diameter 1/2 in, Outside Diameter 3/4 in, Overall Length 3/4 in, Static Load Capacity 1,098 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series PSF, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter 1 in, Flange Thickness 1/8 in, Recommended Housing Bore 0.752 in, Maximum PV 20,000 lb/sq in-fpm, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Heavy Duty Lubricant, Green, 5 Gal., Pail (02005)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Purple (100507)
- DYNABRADE Open-End Wrench, 3/4", 95176 (95176)
- TIMKEN Insert Bearing, Dia. 2 In, Self-Locking (RA200RRB)
- PBC LINEAR Linear Sleeve Bearing, ID 3/16 In (PS0305-02)
- PBC LINEAR Linear Sleeve Bearing, ID 1 In (PS1620-12)
- PBC LINEAR Linear Sleeve Bearing, ID 1/4 In (PS0406-04)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 2 1/2 In (PSF4044-24)
- PBC LINEAR Linear Sleeve Bearing, ID 25 mm (PSM2530-25)
- PBC LINEAR Linear Sleeve Bearing, ID 2 1/2 In (PS4044-24)
- PBC LINEAR Linear Sleeve Bearing, ID 6 mm (PSM0610-10)
- Pbc Linear Linear Sleeve Bearing