Shop All Linear Sleeve Bearing
Pbc Linear
Linear Sleeve Flange Bearing, ID 1/2 In
Mfr # PSF0812-04
Zoro # G2901875
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 3/4 in
- Material Aluminum
- Max. Pv 20,000 lb/sq in-fpm
- Lubrication Self Lubricating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # PSF0812-04
- Zoro # G2901875
- Country of Origin United States
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 3/4 in |
Inside Dia. Tolerance | +/-0.001 |
Dimension B | 0.752 in |
Length | 1/2 in |
Dimension C | 1 in |
Dimension L | 0.49 in |
Flange Dia. | 1 in |
Outside Dia. Tolerance | +/-0.001 |
Flange Diameter | 1 in |
Inside Diameter | 1/2 in |
Outside Diameter | 3/4 in |
Overall Length | 1/2 in |
Description
Linear Sleeve Bearing, System of Measurement Inch, Inside Diameter 1/2 in, Outside Diameter 3/4 in, Overall Length 1/2 in, Static Load Capacity 722 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series PSF, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter 1 in, Flange Thickness 1/8 in, Recommended Housing Bore 0.752 in, Maximum PV 20,000 lb/sq in-fpm, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST8R (RNAST8R)
- GUARDAIR Coupler Plug, (M)NPT, 1/4, Steel (14H03M)
- AVENTICS Solenoid Air Control Valve, 1/8 In, 24VDC (L01SA4874060T61)
- SMC Male Branch Tee, 3/8 in., TubexMale BSPT (KQ2T11-02AS)
- PBC LINEAR Linear Sleeve Bearing, ID 1/4 In (PS0406-02)
- PBC LINEAR Linear Sleeve Bearing, ID 5/8 In (PS1014-08)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 3/8 In (PSF0610-04)
- PBC LINEAR Linear Sleeve Bearing, ID 1/4 In (PS0406-04)
- PBC LINEAR Linear Sleeve Bearing, ID 8 mm (PSFM0812-12)
- PBC LINEAR Linear Sleeve Bearing, ID 1 1/4 In (PS2024-16)
- IGUS Sleeve Bearing, 1/2 IDx1/2 In L, PK5 (GSI-0809-08)
- Pbc Linear Plain Bearings