Shop All Linear Sleeve Bearing
Pbc Linear
Linear Sleeve Flange Bearing, ID 1 In
Mfr # PSF1620-12
Zoro # G2404087
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Outside Dia. 1 1/4 in
- Material Aluminum
- Outside Dia. Tolerance +/-0.001
- Flange Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # PSF1620-12
- Zoro # G2404087
- Country of Origin United States
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/4 in |
Outside Dia. Tolerance | +/-0.001 |
Flange Dia. | 1 1/2 in |
Dimension B | 1.252 in |
Dimension L | 1.49 in |
Length | 1 1/2 in |
Inside Dia. Tolerance | +/-0.001 |
Flange Diameter | 1 1/2 in |
Inside Diameter | 1 in |
Outside Diameter | 1 1/4 in |
Overall Length | 1 1/2 in |
Description
Linear Sleeve Bearing, System of Measurement Inch, Inside Diameter 1 in, Outside Diameter 1 1/4 in, Overall Length 1 1/2 in, Static Load Capacity 4,446 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series PSF, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter 1 1/2 in, Flange Thickness 1/8 in, Recommended Housing Bore 1.002 in, Maximum PV 20,000 lb/sq in-fpm, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Coupler, 3/8, Glass Reinforced Nylon (9405U08 22)
- FERNCO COUPLING NO HUB 2""X1.5"" (PNH-215)
- AKG Oil Cooler, Mobile, 2-30 GPM, 8 HP Removal (C-8)
- WILKERSON Pneumatic Oil Filter, 1/4 In. NPT, 16 cfm (SM1-02-EYV0)
- PBC LINEAR Linear Sleeve Bearing, ID 6 mm (PSM0610-10)
- PBC LINEAR Linear Sleeve Bearing, ID 20 mm (PSFM2026-30)
- PBC LINEAR Linear Sleeve Bearing, ID 1 1/4 In (PS2024-16)
- PBC LINEAR Linear Sleeve Bearing, ID 8 mm (PSFM0812-08)
- PBC LINEAR Linear Sleeve Bearing, ID 1/2 In (PS0812-06)
- PBC LINEAR Linear Sleeve Bearing, ID 3/4 In (PS1216-08)
- IGUS Flanged Bearing, 1 IDx1 1/2 In L, PK5 (RFI-1620-24)
- Pbc Linear Linear Sleeve Bearing