Shop All Linear Sleeve Bearing
Pbc Linear
Linear Sleeve Flange Bearing, ID 1 3/4 In
Mfr # PSF2832-24
Zoro # G2658537
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 3/4 in
- Outside Dia. 2 in
- Material Aluminum
- Length 3 in
- Liner Frelon(TM) Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # PSF2832-24
- Zoro # G2658537
- Country of Origin United States
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1 3/4 in |
Outside Dia. | 2 in |
Length | 3 in |
Flange Dia. | 2 1/4 in |
Dimension B | 2.002 in |
Outside Dia. Tolerance | +/-0.001 |
Dimension L | 2.99 in |
Inside Dia. Tolerance | +/-0.001 |
Dimension C | 2.25 in |
Flange Diameter | 2 1/4 in |
Outside Diameter | 2 in |
Inside Diameter | 1 3/4 in |
Overall Length | 3 in |
Description
Linear Sleeve Bearing, System of Measurement Inch, Inside Diameter 1 3/4 in, Outside Diameter 2 in, Overall Length 3 in, Static Load Capacity 15,658 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series PSF, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter 2 1/4 in, Flange Thickness 1/8 in, Recommended Housing Bore 2.002 in, Maximum PV 20,000 lb/sq in-fpm, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel32MOR-32FP (6405-32-32)
- LINCOLN Standard Drum Cover, 55 Gallons Capacity (81412)
- SMC Speed Control Valve, 5/16 In Tube, 1/4 In (AS2201FG-N02-09SA)
- PARKER Colorflow Needle Valve, Brass, 1/4-18, 5 GPM, 2000 PSI (N400B)
- PBC LINEAR Linear Sleeve Bearing, ID 25 mm (PSFM2530-32)
- PBC LINEAR Linear Sleeve Bearing, ID 20 mm (PSM2025-20)
- PBC LINEAR Linear Sleeve Bearing, ID 12 mm (PSM1216-16)
- PBC LINEAR Linear Sleeve Bearing, ID 1/4 In (PS0406-04)
- PBC LINEAR Linear Sleeve Bearing, ID 1 1/4 In (PS2024-16)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 1/4 In (PSF0406-03)
- IGUS Flanged Bearing, 7/8 IDx1 In L, PK3 (GFI-1416-16)
- Pbc Linear Linear Sleeve Bearing