Shop All Linear Sleeve Bearing
Pbc Linear
Linear Sleeve Flange Bearing, ID 1 1/2 In
Mfr # PSF2428-16
Zoro # G1954294
product price: $97.15
/ea
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 1/2 in
- Outside Dia. 1 3/4 in
- Material Aluminum
- Dimension L 1.99 in
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # PSF2428-16
- Zoro # G1954294
- Country of Origin United States
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1 1/2 in |
Outside Dia. | 1 3/4 in |
Dimension L | 1.99 in |
Length | 2 in |
Inside Dia. Tolerance | +/-0.001 |
Dimension B | 1.752 in |
Dimension C | 2 in |
Outside Dia. Tolerance | +/-0.001 |
Flange Dia. | 2 in |
Overall Length | 2 in |
Flange Diameter | 2 in |
Outside Diameter | 1 3/4 in |
Inside Diameter | 1 1/2 in |
Description
Linear Sleeve Bearing, System of Measurement Inch, Inside Diameter 1 1/2 in, Outside Diameter 1 3/4 in, Overall Length 2 in, Static Load Capacity 8,918 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series PSF, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter 2 in, Flange Thickness 1/8 in, Recommended Housing Bore 1.752 in, Maximum PV 20,000 lb/sq in-fpm, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6304RS, Single Row Ball Bearings (6304RS)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.75 Bore x 18 Stroke - 1 Rod (288606)
- ARROW PNEUMATICS Mini Filter/Regulator/Lube Combo, 1/2" (N70354)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 18 In Stroke (288-355)
- PBC LINEAR Linear Sleeve Bearing, ID 8 mm (PSFM0812-12)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 1/4 In (PSF0406-04)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 1 In (PSF1620-12)
- PBC LINEAR Linear Sleeve Bearing, ID 1/4 In (PS0406-02)
- PBC LINEAR Linear Sleeve Bearing, ID 1/2 In (PS0812-06)
- PBC LINEAR Linear Sleeve Bearing, ID 25 mm (PSFM2530-32)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 2 1/2 In (PSF4044-24)
- Pbc Linear Plain Bearings