Shop All Linear Sleeve Bearing
Pbc Linear
Linear Sleeve Bearing, ID 8 mm
Mfr # PSM0812-12
Zoro # G2787145
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 8 mm
- Outside Dia. 12 mm
- Material Aluminum
- Number of Pieces 1500
- Recommended Housing Bore 12.04 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # PSM0812-12
- Zoro # G2787145
- Country of Origin United States
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 8 mm |
Outside Dia. | 12 mm |
Length | 12 mm |
Dimension B | 12.04 mm |
Outside Dia. Tolerance | +/-0.001 |
Dimension C | 12 mm |
Inside Dia. Tolerance | +/-0.001 |
Overall Length | 12 mm |
Inside Diameter | 8 mm |
Outside Diameter | 12.04 mm |
Inside Diameter Tolerance | +0.066/+0.033 mm |
Outside Diameter Tolerance | +0.046/+0.028 mm |
Description
Linear Sleeve Bearing, System of Measurement Metric, Running Clearance Class Precision, Inside Diameter 8 mm, Outside Diameter 12.04 mm, Overall Length 12 mm, Static Load Capacity 1,981 N, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series PSM, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed, Recommended Housing Bore 12.04 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Butterfly Valve, Pneumatically Actuated, 3", PVC/EPDM, Spring Return, includes 120v Solenoid (PCSBYV113EA9)
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave - 1VP40X5/8;BRO (1VP40X5/8)
- CLIMAX METAL PRODUCTS C-087-S Set Screw Collar (C-087-S)
- NTN NTN 6206 C3, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Open (6206 C3)
- PBC LINEAR Linear Sleeve Bearing, ID 1/2 In (PS0812-08)
- PBC LINEAR Linear Sleeve Bearing, ID 8 mm (PSFM0812-12)
- PBC LINEAR Linear Sleeve Bearing, ID 3/16 In (PS0305-02)
- PBC LINEAR Linear Sleeve Bearing, ID 3/4 In (PS1216-08)
- PBC LINEAR Linear Sleeve Bearing, ID 25 mm (PSFM2530-32)
- PBC LINEAR Linear Sleeve Bearing, ID 25 mm (PSM2530-25)
- IGUS Flanged Bearing, 1 IDx1 In L, PK3 (GFI-1618-16)
- Pbc Linear Plain Bearings