Shop All Linear Sleeve Bearing
Pbc Linear
Linear Sleeve Bearing, ID 8 mm
Mfr # PSM0812-08
Zoro # G2629076
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 8 mm
- Outside Dia. 12 mm
- Material Aluminum
- Lubrication Self Lubricating
- Length 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # PSM0812-08
- Zoro # G2629076
- Country of Origin United States
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 8 mm |
Outside Dia. | 12 mm |
Length | 8 mm |
Dimension C | 8 mm |
Outside Dia. Tolerance | +/-0.001 |
Dimension B | 12.04 mm |
Inside Dia. Tolerance | +/-0.001 |
Inside Diameter | 8 mm |
Outside Diameter | 12.04 mm |
Outside Diameter Tolerance | +0.046/+0.028 mm |
Inside Diameter Tolerance | +0.066/+0.033 mm |
Overall Length | 8 mm |
Description
Linear Sleeve Bearing, System of Measurement Metric, Running Clearance Class Precision, Inside Diameter 8 mm, Outside Diameter 12.04 mm, Overall Length 8 mm, Static Load Capacity 1,314 N, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series PSM, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed, Recommended Housing Bore 12.04 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Run Tee, 1/4 in., TubexMNPT (KQ2Y07-35AS)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X20CF)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 35mm (L10035MM)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 16 # of Teeth (60BS16H X 1)
- PBC LINEAR Linear Sleeve Bearing, ID 8 mm (PSFM0812-08)
- PBC LINEAR Linear Sleeve Bearing, ID 8 mm (PSFM0812-12)
- PBC LINEAR Linear Sleeve Bearing, ID 1/2 In (PS0812-06)
- PBC LINEAR Linear Sleeve Bearing, ID 1 1/4 In (PS2024-16)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 3/4 In (PSF1216-08)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 2 1/2 In (PSF4044-24)
- IGUS Flanged Bearing, 3/4 IDx3/4 In L, PK3 (GFI-1214-12)
- Pbc Linear Linear Sleeve Bearing