Shop All Linear Sleeve Bearing
Pbc Linear
Linear Sleeve Bearing, ID 8 mm
Mfr # PSFM0812-12
Zoro # G0791375
product price: $23.05
/ea
$23.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 8 mm
- Outside Dia. 12 mm
- Material Aluminum
- Lubrication Self Lubricating
- Dimension B 12.04 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # PSFM0812-12
- Zoro # G0791375
- Country of Origin United States
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 8 mm |
Outside Dia. | 12 mm |
Dimension B | 12.04 mm |
Length | 12 mm |
Flange Dia. | 16 mm |
Outside Dia. Tolerance | +/-0.001 |
Dimension L | 12 mm |
Inside Dia. Tolerance | +/-0.001 |
Dimension C | 16 mm |
Inside Diameter Tolerance | +0.066/+0.033 mm |
Inside Diameter | 8 mm |
Overall Length | 12 mm |
Flange Diameter | 15 mm |
Outside Diameter Tolerance | +0.046/+0.028 mm |
Outside Diameter | 12 mm |
Description
Linear Sleeve Bearing, System of Measurement Metric, Running Clearance Class Precision, Inside Diameter 8 mm, Outside Diameter 12 mm, Overall Length 12 mm, Static Load Capacity 1,981 N, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series PSFM, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter 15 mm, Flange Thickness 2 mm, Bearing Type Closed, Recommended Housing Bore 12.071 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Motor CHC164A, .25 AIR OVERHP, 1100RPM, 1PH, 60HZ, 48Z, 1712 (CHC164A)
- CLIMAX METAL PRODUCTS ISCC-125-100 One-Piece Industry Standard Clamping Coupling (ISCC-125-100)
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6000-2NSE9C3 (6000-2NSE9C3)
- INGERSOLL-RAND Oil Filter, Compressor (54672654)
- PBC LINEAR Linear Sleeve Bearing, ID 6 mm (PSM0610-10)
- PBC LINEAR Linear Sleeve Bearing, ID 1/4 In (PS0406-02)
- PBC LINEAR Linear Sleeve Bearing, ID 8 mm (PSFM0812-08)
- PBC LINEAR Linear Sleeve Bearing, ID 3/4 In (PS1216-08)
- PBC LINEAR Linear Sleeve Bearing, ID 20 mm (PSM2025-20)
- PBC LINEAR Linear Sleeve Bearing, ID 1 1/4 In (PS2024-16)
- IGUS Flanged Bearing, 1/2 IDx3/8 In L, PK5 (GFI-0809-06)
- Pbc Linear Plain Bearings