Shop All Linear Sleeve Bearing
Pbc Linear
Linear Sleeve Bearing, ID 8 mm
Mfr # PSFM0812-08
Zoro # G3022004
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 8 mm
- Outside Dia. 12 mm
- Material Aluminum
- Max. Pv 20,000 lb/sq in-fpm
- Number of Pieces 1500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # PSFM0812-08
- Zoro # G3022004
- Country of Origin United States
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 8 mm |
Outside Dia. | 12 mm |
Dimension C | 16 mm |
Outside Dia. Tolerance | +/-0.001 |
Length | 8 mm |
Dimension B | 12.04 mm |
Inside Dia. Tolerance | +/-0.001 |
Flange Dia. | 16 mm |
Dimension L | 8 mm |
Inside Diameter Tolerance | +0.066/+0.033 mm |
Outside Diameter Tolerance | +0.046/+0.028 mm |
Overall Length | 8 mm |
Outside Diameter | 12 mm |
Flange Diameter | 16 mm |
Inside Diameter | 8 mm |
Description
Linear Sleeve Bearing, System of Measurement Metric, Running Clearance Class Precision, Inside Diameter 8 mm, Outside Diameter 12 mm, Overall Length 8 mm, Static Load Capacity 1,314 N, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series PSFM, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter 16 mm, Flange Thickness 2 mm, Bearing Type Closed, Recommended Housing Bore 12.071 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST Industrial Safety Coupler, 1/2" FNPT (ISG 111203)
- MEGA COMPRESSOR Air Compressor Replacement Pump 4-5HP Hi Flow Head Unload 25CFM, 40PSI (0201-T65)
- DAYTON GP Mtr, Split Ph, ODP, 3/4 HP, 1725 rpm, 56Z (6XJ24)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 8.25 inch OD (2AK84H)
- PBC LINEAR Linear Sleeve Bearing, ID 1 1/4 In (PS2024-16)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 1 In (PSF1620-12)
- PBC LINEAR Linear Sleeve Bearing, ID 1/4 In (PS0406-04)
- PBC LINEAR Linear Sleeve Bearing, ID 1 In (PS1620-12)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 2 1/2 In (PSF4044-24)
- PBC LINEAR Linear Sleeve Bearing, ID 8 mm (PSM0812-12)
- IGUS Flanged Bearing, 1/2 IDx1 In L, PK5 (GFI-0809-16)
- Pbc Linear Plain Bearings