Shop All Linear Sleeve Bearing
Pbc Linear
Linear Sleeve Bearing, ID 6 mm
Mfr # PSM0610-10
Zoro # G2644862
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 6 mm
- Outside Dia. 10 mm
- Material Aluminum
- Inside Dia. Tolerance +/-0.001
- Length 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # PSM0610-10
- Zoro # G2644862
- Country of Origin United States
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 6 mm |
Outside Dia. | 10 mm |
Inside Dia. Tolerance | +/-0.001 |
Length | 10 mm |
Outside Dia. Tolerance | +/-0.001 |
Dimension C | 10 mm |
Dimension B | 10.03 mm |
Overall Length | 10 mm |
Outside Diameter | 10.03 mm |
Inside Diameter | 6.04 mm |
Outside Diameter Tolerance | +0.038/+0.023 mm |
Inside Diameter Tolerance | +0.058/+0.028 mm |
Description
Linear Sleeve Bearing, System of Measurement Metric, Running Clearance Class Precision, Inside Diameter 6.04 mm, Outside Diameter 10.03 mm, Overall Length 10 mm, Static Load Capacity 1,236 N, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series PSM, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed, Recommended Housing Bore 10.03 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 1/2 HP, 1725/1425 rpm, 56,115/230V (6309)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-4)
- DAYTON Radial Bearing, Double Shield, 20mm Bore (1ZGF4)
- INA Drawn Cup Needle Roller Bearing, #Sch812, #SCH812 (SCH812)
- PBC LINEAR Linear Sleeve Bearing, ID 1 1/4 In (PS2024-16)
- PBC LINEAR Linear Sleeve Bearing, ID 1/4 In (PS0406-02)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 3/16 In (PSF0305-02)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 1 In (PSF1620-12)
- PBC LINEAR Linear Sleeve Bearing, ID 2 In (PS3236-24)
- PBC LINEAR Linear Sleeve Bearing, ID 3/4 In (PS1216-08)
- IGUS Flanged Bearing, 3/8 IDx1/6 In L, PK5 (GFI-0607-04)
- Pbc Linear Linear Sleeve Bearing