Shop All Linear Sleeve Bearing
Pbc Linear
Linear Sleeve Bearing, ID 6 mm
Mfr # PSFM0610-10
Zoro # G0895946
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 6 mm
- Outside Dia. 10 mm
- Material Aluminum
- Liner Frelon(TM) Gold
- Flange Thickness 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # PSFM0610-10
- Zoro # G0895946
- Country of Origin United States
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 6 mm |
Outside Dia. | 10 mm |
Dimension C | 14 mm |
Dimension L | 10 mm |
Length | 10 mm |
Inside Dia. Tolerance | +/-0.001 |
Dimension B | 10.03 mm |
Flange Dia. | 14 mm |
Outside Dia. Tolerance | +/-0.001 |
Overall Length | 10 mm |
Inside Diameter | 6 mm |
Outside Diameter | 10.03 mm |
Outside Diameter Tolerance | +0.038/+0.023 mm |
Flange Diameter | 14 mm |
Inside Diameter Tolerance | +0.058/+0.028 mm |
Description
Linear Sleeve Bearing, System of Measurement Metric, Running Clearance Class Precision, Inside Diameter 6 mm, Outside Diameter 10.03 mm, Overall Length 10 mm, Static Load Capacity 1,236 N, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series PSFM, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter 14 mm, Flange Thickness 2 mm, Bearing Type Closed, Recommended Housing Bore 10.03 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PPD Push Lock In-line Filter, 10 μm. 1/4" fittings; bronze filter. Large (PPDF-50-1/4-1/4-B10)
- DOTCO Rear Bearing Plate, Replacement (1003PT)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116024-13)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 3, PK3 (CB162024)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 1/4 In (PSF0406-04)
- PBC LINEAR Linear Sleeve Bearing, ID 2 1/2 In (PS4044-24)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 1/4 In (PSF0406-03)
- PBC LINEAR Linear Sleeve Bearing, ID 8 mm (PSFM0812-12)
- PBC LINEAR Linear Sleeve Bearing, ID 1 In (PS1620-12)
- PBC LINEAR Linear Sleeve Bearing, ID 1/2 In (PS0812-08)
- IGUS Sleeve Bearing, 3/4 IDx1 In L, PK5 (RSI-1216-16)
- Pbc Linear Linear Sleeve Bearing