Shop All Linear Sleeve Bearing
Pbc Linear
Linear Sleeve Bearing, ID 5/8 In
Mfr # PS1014-08
Zoro # G0625992
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/8 in
- Outside Dia. 7/8 in
- Material Aluminum
- Outside Dia. Tolerance +/-0.001
- Dimension B 0.877 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # PS1014-08
- Zoro # G0625992
- Country of Origin United States
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 7/8 in |
Outside Dia. Tolerance | +/-0.001 |
Dimension B | 0.877 in |
Inside Dia. Tolerance | +/-0.001 |
Length | 1 in |
Dimension L | 0.99 in |
Outside Diameter | 7/8 in |
Inside Diameter | 5/8 in |
Overall Length | 1 in |
Outside Diameter Tolerance | +0.007/+0.006 in |
Inside Diameter Tolerance | +0.0005/+0.0005 in |
Description
Linear Sleeve Bearing, System of Measurement Inch, Running Clearance Class Precision, Inside Diameter 5/8 in, Outside Diameter 7/8 in, Overall Length 1 in, Static Load Capacity 1,842 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series PS, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed, Recommended Housing Bore 0.878 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Filter Cartridge MS9-LFP-C (MS9-LFP-C)
- CLIMAX METAL PRODUCTS 2C-300-A Two-Piece Clamping Collar (2C-300-A)
- CLIMAX METAL PRODUCTS C-093 Set Screw Collar (C-093)
- FESTO Duo Tubing PUN-H-6X1-DUO (PUN-H-6X1-DUO)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 1 In (PSF1620-12)
- PBC LINEAR Linear Sleeve Bearing, ID 1/2 In (PS0812-06)
- PBC LINEAR Linear Sleeve Bearing, ID 8 mm (PSFM0812-08)
- PBC LINEAR Linear Sleeve Bearing, ID 8 mm (PSFM0812-12)
- PBC LINEAR Linear Sleeve Bearing, ID 3/4 In (PS1216-08)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 3/4 In (PSF1216-08)
- PBC LINEAR Linear Sleeve Bearing, ID 8 mm (PSM0812-12)
- Pbc Linear Plain Bearings