Shop All Linear Sleeve Bearing
Pbc Linear
Linear Sleeve Bearing, ID 3/8 In
Mfr # PS0610-06
Zoro # G3210277
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Outside Dia. 5/8 in
- Material Aluminum
- Dimension B 0.627 in
- Max. Pv 20,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # PS0610-06
- Zoro # G3210277
- Country of Origin United States
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 5/8 in |
Dimension B | 0.627 in |
Inside Dia. Tolerance | +/-0.001 |
Length | 3/4 in |
Dimension L | 0.74 in |
Outside Dia. Tolerance | +/-0.001 |
Outside Diameter | 5/8 in |
Inside Diameter | 3/8 in |
Inside Diameter Tolerance | +0.0005/+0.0005 in |
Overall Length | 3/4 in |
Outside Diameter Tolerance | +0.007/+0.006 in |
Description
Linear Sleeve Bearing, System of Measurement Inch, Running Clearance Class Precision, Inside Diameter 3/8 in, Outside Diameter 5/8 in, Overall Length 3/4 in, Static Load Capacity 824 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series PS, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed, Recommended Housing Bore 0.627 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 52" Outside Length, 2/3" Top Width, 1 Ribs (B49/5L520)
- CONTINENTAL 4" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLP1)
- GAST Gast Standard 3Lba-32-M300Ax Piston Pump (3LBA-32-M300AX)
- WEG Motor- 00136ET3EJPW56JMotor-S, 1 HP, 3600 RPM, TEFC, W56J FRAME, 230/460 VOLTS (00136ET3EJPW56J-S)
- PBC LINEAR Linear Sleeve Bearing, ID 3/4 In (PS1216-08)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 3/8 In (PSF0610-04)
- PBC LINEAR Linear Sleeve Bearing, ID 1 1/4 In (PS2024-16)
- PBC LINEAR Linear Sleeve Bearing, ID 8 mm (PSM0812-12)
- PBC LINEAR Linear Sleeve Bearing, ID 1 In (PS1620-12)
- PBC LINEAR Linear Sleeve Bearing, ID 20 mm (PSM2025-20)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 2 1/2 In (PSF4044-24)
- Pbc Linear Plain Bearings