Shop All Linear Sleeve Bearing
Pbc Linear
Linear Sleeve Bearing, ID 30 mm
Mfr # PSM3035-30
Zoro # G1537067
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 30 mm
- Outside Dia. 35 mm
- Material Aluminum
- Max. Pv 20,000 lb/sq in-fpm
- Length 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # PSM3035-30
- Zoro # G1537067
- Country of Origin United States
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 30 mm |
Outside Dia. | 35 mm |
Length | 30 mm |
Dimension B | 35.06 mm |
Dimension C | 30 mm |
Outside Dia. Tolerance | +/-0.001 |
Inside Dia. Tolerance | +/-0.001 |
Outside Diameter | 35.06 mm |
Inside Diameter | 30 mm |
Inside Diameter Tolerance | +0.096/+0.05 mm |
Outside Diameter Tolerance | +0.068/+0.043 mm |
Overall Length | 30 mm |
Description
Linear Sleeve Bearing, System of Measurement Metric, Running Clearance Class Precision, Inside Diameter 30 mm, Outside Diameter 35.06 mm, Overall Length 30 mm, Static Load Capacity 18,533 N, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series PSM, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed, Recommended Housing Bore 35.06 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Quick Clamp, 1Pc, 30mm, Alum (MQCL-30-A)
- SMC 90 Elbow Union, 5/16" or 5/16", 316SS (KQG2L08-00)
- MILLENNIUM FILTER Hydraulic Filter, replaces BALDWIN PT23090MPG, Pressure Line, 10 micron (ZX-PT23090MPG)
- PREVOST Prevost 3/8"High Flow Fnpt Plug (PRVERP076251)
- PBC LINEAR Linear Sleeve Bearing, ID 1/4 In (PS0406-04)
- PBC LINEAR Linear Sleeve Bearing, ID 25 mm (PSM2530-25)
- PBC LINEAR Linear Sleeve Bearing, ID 1/2 In (PS0812-08)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 3/8 In (PSF0610-04)
- PBC LINEAR Linear Sleeve Bearing, ID 3/16 In (PS0305-02)
- PBC LINEAR Linear Sleeve Bearing, ID 1/4 In (PS0406-02)
- PBC LINEAR Linear Sleeve Bearing, ID 6 mm (PSM0610-10)
- Pbc Linear Plain Bearings