Shop All Linear Sleeve Bearing
Pbc Linear
Linear Sleeve Bearing, ID 25 mm
Mfr # PSM2530-25
Zoro # G2443183
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 25 mm
- Outside Dia. 30 mm
- Material Aluminum
- Dimension C 25 mm
- Liner Frelon(TM) Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # PSM2530-25
- Zoro # G2443183
- Country of Origin United States
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 25 mm |
Outside Dia. | 30 mm |
Dimension C | 25 mm |
Inside Dia. Tolerance | +/-0.001 |
Length | 25 mm |
Dimension B | 30.05 mm |
Outside Dia. Tolerance | +/-0.001 |
Inside Diameter Tolerance | +0.084/+0.042 mm |
Outside Diameter | 25.05 mm |
Outside Diameter Tolerance | +0.056/+0.035 mm |
Overall Length | 25 mm |
Inside Diameter | 25 mm |
Description
Linear Sleeve Bearing, System of Measurement Metric, Running Clearance Class Precision, Inside Diameter 25 mm, Outside Diameter 25.05 mm, Overall Length 25 mm, Static Load Capacity 12,865 N, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series PSM, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed, Recommended Housing Bore 25.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER G01447, Pressure Line, 10 micron, Outside-In (MF0059664)
- FOSTER Industrial Intrchnge, Sckt, Brass, Series 5 (FMSP13-5)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 928767, Suction, 25 micron (ZX-928767)
- SKF Radial Ball Bearing, Shielded, 65mm Bore (6313 2Z JEM)
- PBC LINEAR Linear Sleeve Bearing, ID 1/2 In (PS0812-06)
- PBC LINEAR Linear Sleeve Bearing, ID 1/2 In (PS0812-08)
- PBC LINEAR Linear Sleeve Bearing, ID 2 1/2 In (PS4044-24)
- PBC LINEAR Linear Sleeve Bearing, ID 1 1/4 In (PS2024-16)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 1/4 In (PSF0406-03)
- PBC LINEAR Linear Sleeve Bearing, ID 12 mm (PSM1216-16)
- IGUS Flanged Bearing, 7/8 IDx1 In L, PK3 (GFI-1416-16)
- Pbc Linear Plain Bearings