Shop All Linear Sleeve Bearing
Pbc Linear
Linear Sleeve Bearing, ID 20 mm
Mfr # PSFM2026-20
Zoro # G3021557
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 20 mm
- Outside Dia. 26 mm
- Material Aluminum
- Flange Thickness 3 mm
- Lubrication Self Lubricating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # PSFM2026-20
- Zoro # G3021557
- Country of Origin United States
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 20 mm |
Outside Dia. | 26 mm |
Outside Dia. Tolerance | +/-0.001 |
Dimension B | 26.05 mm |
Flange Dia. | 32 mm |
Dimension L | 20 mm |
Dimension C | 32 mm |
Inside Dia. Tolerance | +/-0.001 |
Length | 20 mm |
Inside Diameter Tolerance | +0.084/+0.042 mm |
Flange Diameter | 32 mm |
Outside Diameter | 26 mm |
Overall Length | 20 mm |
Outside Diameter Tolerance | +0.056/+0.035 mm |
Inside Diameter | 20 mm |
Description
Linear Sleeve Bearing, System of Measurement Metric, Running Clearance Class Precision, Inside Diameter 20 mm, Outside Diameter 26 mm, Overall Length 20 mm, Static Load Capacity 8,237 N, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series PSFM, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter 32 mm, Flange Thickness 3 mm, Bearing Type Closed, Recommended Housing Bore 26.081 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Fuel-Hose Reel, 3/4" Hose Dia., 100 ft. Length, 300 psi (SLPF-5100)
- AIRTEC LUBE-SHUTTLE EXTRM PRESR GRSE Case of 10 (14.11OZ tubes) (152.400.1)
- THOMSON Pillow Block, 1.500 In Bore, 9.000 In L (TWN24)
- INTERSTATE PNEUMATICS Steel Hose Barb Ball Swivel Fitting, Connector, 3/8 Inch Swivel Barb X 1/4 Inch NPT Male End (FMBS46)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 2 1/2 In (PSF4044-24)
- PBC LINEAR Linear Sleeve Bearing, ID 3/16 In (PS0305-02)
- PBC LINEAR Linear Sleeve Bearing, ID 5/8 In (PS1014-08)
- PBC LINEAR Linear Sleeve Bearing, ID 1/4 In (PS0406-02)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 3/4 In (PSF1216-08)
- PBC LINEAR Linear Sleeve Bearing, ID 8 mm (PSFM0812-12)
- IGUS Flanged Bearing, 1 IDx1 In L, PK3 (GFI-1618-16)
- Pbc Linear Plain Bearings