Shop All Linear Sleeve Bearing
Pbc Linear
Linear Sleeve Bearing, ID 2 In
Mfr # PS3236-24
Zoro # G3165181
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 2 in
- Outside Dia. 2 1/4 in
- Material Aluminum
- Recommended Housing Bore 2.252 in
- Static Load Capacity 17,894 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # PS3236-24
- Zoro # G3165181
- Country of Origin United States
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 2 in |
Outside Dia. | 2 1/4 in |
Inside Dia. Tolerance | +/-0.001 |
Dimension L | 2.99 in |
Dimension B | 2.252 in |
Length | 3 in |
Outside Dia. Tolerance | +/-0.001 |
Outside Diameter Tolerance | +0.002/+0.001 in |
Inside Diameter | 2 in |
Inside Diameter Tolerance | +0.0025/+0.0015 in |
Overall Length | 3 in |
Outside Diameter | 2 1/4 in |
Description
Linear Sleeve Bearing, System of Measurement Inch, Running Clearance Class Precision, Inside Diameter 2 in, Outside Diameter 2 1/4 in, Overall Length 3 in, Static Load Capacity 17,894 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series PS, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed, Recommended Housing Bore 2.252 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 15mm (L09015MM)
- SKF SKF 62/28 2RS1, Single Row Ball Bearings (62/28 2RS1)
- SOLBERG Filter Element, Polyester, 5 Microns (375P)
- MARATHON MOTORS Condenser Fan Motor, 1/3 HP, 48Y Frame (048S17D2057)
- PBC LINEAR Linear Sleeve Bearing, ID 1 In (PS1620-12)
- PBC LINEAR Linear Sleeve Bearing, ID 25 mm (PSFM2530-32)
- PBC LINEAR Linear Sleeve Bearing, ID 12 mm (PSM1216-16)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 1/4 In (PSF0406-04)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 3/16 In (PSF0305-02)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 3/8 In (PSF0610-04)
- IGUS Flanged Bearing, 1/2 IDx3/8 In L, PK5 (GFI-0809-06)
- Pbc Linear Linear Sleeve Bearing