Shop All Linear Sleeve Bearing
Pbc Linear
Linear Sleeve Bearing, ID 2 1/2 In
Mfr # PS4044-24
Zoro # G1993695
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 2 1/2 in
- Outside Dia. 2 3/4 in
- Material Aluminum
- Recommended Housing Bore 2.753 in
- Liner Frelon(TM) Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # PS4044-24
- Zoro # G1993695
- Country of Origin United States
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 2 1/2 in |
Outside Dia. | 2 3/4 in |
Dimension L | 2.99 in |
Inside Dia. Tolerance | +/-0.001 |
Length | 3 in |
Outside Dia. Tolerance | +/-0.001 |
Dimension B | 2.752 in |
Overall Length | 3 in |
Outside Diameter Tolerance | +0.002/+0.001 in |
Inside Diameter | 2 1/2 in |
Inside Diameter Tolerance | +0.0025/+0.0015 in |
Outside Diameter | 2 3/4 in |
Description
Linear Sleeve Bearing, System of Measurement Inch, Running Clearance Class Precision, Inside Diameter 2 1/2 in, Outside Diameter 2 3/4 in, Overall Length 3 in, Static Load Capacity 22,364 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series PS, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed, Recommended Housing Bore 2.753 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L870 V-Belt, 87" Outside Length, 1/2" Top Width, 1 Ribs (3GWE2)
- FESTO Silencer UC-1/8 (UC-1/8)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 HP, 56J Frame, 3,450 Nameplate RPM (B654)
- BUYERS PRODUCTS 4 Bolt Flange 2 Inch Adapter Kit (B433232U)
- PBC LINEAR Linear Sleeve Bearing, ID 8 mm (PSFM0812-08)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 1/4 In (PSF0406-03)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 1 In (PSF1620-12)
- PBC LINEAR Linear Sleeve Bearing, ID 25 mm (PSM2530-25)
- PBC LINEAR Linear Sleeve Bearing, ID 1/2 In (PS0812-06)
- PBC LINEAR Linear Sleeve Bearing, ID 1 1/4 In (PS2024-16)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 2 1/2 In (PSF4044-24)
- Pbc Linear Plain Bearings