Shop All Linear Sleeve Bearing
Pbc Linear
Linear Sleeve Bearing, ID 16 mm
Mfr # PSM1620-16
Zoro # G0375952
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 16 mm
- Outside Dia. 20 mm
- Material Aluminum
- Outside Dia. Tolerance +/-0.001
- Static Load Capacity 5,276 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # PSM1620-16
- Zoro # G0375952
- Country of Origin United States
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 16 mm |
Outside Dia. | 20 mm |
Outside Dia. Tolerance | +/-0.001 |
Dimension B | 20.05 mm |
Inside Dia. Tolerance | +/-0.001 |
Length | 16 mm |
Dimension C | 16 mm |
Outside Diameter Tolerance | +0.056/+0.035 mm |
Outside Diameter | 20.05 mm |
Overall Length | 16 mm |
Inside Diameter | 16 mm |
Inside Diameter Tolerance | +0.08/+0.041 mm |
Description
Linear Sleeve Bearing, System of Measurement Metric, Running Clearance Class Precision, Inside Diameter 16 mm, Outside Diameter 20.05 mm, Overall Length 16 mm, Static Load Capacity 5,276 N, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series PSM, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed, Recommended Housing Bore 20.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 7/16-20, Tee, 1.8In (203102-4-4S)
- D&D 69" Outside Length, 3/8" Top Width, 1 Ribs (3VX690)
- DIXON Wilkerson by Self-Relieving Standard Compact Regulator without Gauge, 1/2 in NPT/BSPP-G, 88 SCFM Flo (R16-04R)
- TSUBAKI Sprocket , 60 Chain Size, 22 # of Teeth (60BTL22)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 1 In (PSF1620-12)
- PBC LINEAR Linear Sleeve Bearing, ID 1/2 In (PS0812-06)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 2 1/2 In (PSF4044-24)
- PBC LINEAR Linear Sleeve Bearing, ID 1/4 In (PS0406-04)
- PBC LINEAR Linear Sleeve Bearing, ID 8 mm (PSFM0812-12)
- PBC LINEAR Linear Sleeve Bearing, ID 6 mm (PSM0610-10)
- IGUS Sleeve Bearing, 3/8 IDx1 In L, PK5 (RSI-0608-16)
- Pbc Linear Linear Sleeve Bearing