Shop All Linear Sleeve Bearing
Pbc Linear
Linear Sleeve Bearing, ID 1/4 In
Mfr # PS0406-03
Zoro # G1038405
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Material Aluminum
- Max. Pv 20,000 lb/sq in-fpm
- Liner Frelon(TM) Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # PS0406-03
- Zoro # G1038405
- Country of Origin United States
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Inside Dia. Tolerance | +/-0.001 |
Dimension L | 0.365 in |
Dimension B | 0.377 in |
Length | 3/8 in |
Outside Dia. Tolerance | +/-0.001 |
Overall Length | 3/8 in |
Inside Diameter | 1/4 in |
Outside Diameter Tolerance | +0.007/+0.006 in |
Inside Diameter Tolerance | +0.0005/+0.0005 in |
Outside Diameter | 3/8 in |
Description
Linear Sleeve Bearing, System of Measurement Inch, Running Clearance Class Precision, Inside Diameter 1/4 in, Outside Diameter 3/8 in, Overall Length 3/8 in, Static Load Capacity 268 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series PS, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed, Recommended Housing Bore 0.377 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 5/8 X 75 (5VX750)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 14 cfm (2340N5-V-460/3)
- CONTINENTAL CONTITECH 3/4" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-50-11)
- LEESON Permanent Magnetic Dc Gear Motor (M1135042.00)
- PBC LINEAR Linear Sleeve Bearing, ID 25 mm (PSM2530-25)
- PBC LINEAR Linear Sleeve Bearing, ID 1/4 In (PS0406-04)
- PBC LINEAR Linear Sleeve Bearing, ID 3/4 In (PS1216-08)
- PBC LINEAR Linear Sleeve Bearing, ID 20 mm (PSM2025-20)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 3/4 In (PSF1216-08)
- PBC LINEAR Linear Sleeve Bearing, ID 12 mm (PSM1216-16)
- IGUS Flanged Bearing, 5/8 IDx1/2 In L, PK5 (GFI-1011-08)
- Pbc Linear Plain Bearings