Shop All Linear Sleeve Bearing
Pbc Linear
Linear Sleeve Bearing, ID 1/2 In
Mfr # PS0812-06
Zoro # G2816676
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 3/4 in
- Material Aluminum
- Outside Dia. Tolerance +/-0.001
- Recommended Housing Bore 0.752 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # PS0812-06
- Zoro # G2816676
- Country of Origin United States
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 3/4 in |
Outside Dia. Tolerance | +/-0.001 |
Length | 3/4 in |
Dimension L | 0.74 in |
Dimension B | 0.752 in |
Inside Dia. Tolerance | +/-0.001 |
Overall Length | 3/4 in |
Outside Diameter | 3/4 in |
Outside Diameter Tolerance | +0.002/+0.001 in |
Inside Diameter Tolerance | +0.0025/+0.0015 in |
Inside Diameter | 1/2 in |
Description
Linear Sleeve Bearing, System of Measurement Inch, Running Clearance Class Precision, Inside Diameter 1/2 in, Outside Diameter 3/4 in, Overall Length 3/4 in, Static Load Capacity 1,098 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series PS, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed, Recommended Housing Bore 0.752 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve, Air Pilot, 3 Way, 1/4 In Port (B5K1000XXC)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937781Q, Return Line, 10 micron, Inside-Out (MF0063495)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 1/4" x 1/8" Male NPT (NSC1/4-N1)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (E252RS)
- PBC LINEAR Linear Sleeve Bearing, ID 25 mm (PSM2530-25)
- PBC LINEAR Linear Sleeve Bearing, ID 8 mm (PSFM0812-08)
- PBC LINEAR Linear Sleeve Bearing, ID 25 mm (PSFM2530-32)
- PBC LINEAR Linear Sleeve Bearing, ID 12 mm (PSM1216-16)
- PBC LINEAR Linear Sleeve Bearing, ID 1 1/4 In (PS2024-16)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 1 In (PSF1620-12)
- IGUS Sleeve Bearing, 1 IDx1 In L, PK3 (GSI-1618-16)
- Pbc Linear Linear Sleeve Bearing