Shop All Linear Sleeve Bearing
Pbc Linear
Linear Sleeve Bearing, ID 10 mm
Mfr # PSM1014-16
Zoro # G0361523
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 10 mm
- Outside Dia. 14 mm
- Material Aluminum
- Inside Dia. Tolerance +/-0.001
- Liner Frelon(TM) Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # PSM1014-16
- Zoro # G0361523
- Country of Origin United States
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 10 mm |
Outside Dia. | 14 mm |
Inside Dia. Tolerance | +/-0.001 |
Outside Dia. Tolerance | +/-0.001 |
Length | 16 mm |
Dimension C | 16 mm |
Dimension B | 14.04 mm |
Outside Diameter Tolerance | +0.046/+0.028 mm |
Inside Diameter | 10 mm |
Inside Diameter Tolerance | +0.066/+0.033 mm |
Outside Diameter | 14.04 mm |
Overall Length | 16 mm |
Description
Linear Sleeve Bearing, System of Measurement Metric, Running Clearance Class Precision, Inside Diameter 10 mm, Outside Diameter 14.04 mm, Overall Length 16 mm, Static Load Capacity 3,295 N, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series PSM, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed, Recommended Housing Bore 14.04 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Polymer Ball Bearing, 6 mm, Glass (B626B1G)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16607 (04Z-603)
- DAYTON B111 V-Belt, 114" Outside Length, 21/32" Top Width, 1 Ribs (6L217)
- INTERSTATE PNEUMATICS 1/2 Inch Industrial Steel Coupler Plug x 3/8 Inch Male NPT (CPH861)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 1/4 In (PSF0406-03)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 3/16 In (PSF0305-02)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 2 1/2 In (PSF4044-24)
- PBC LINEAR Linear Sleeve Bearing, ID 8 mm (PSFM0812-12)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 3/4 In (PSF1216-08)
- PBC LINEAR Linear Sleeve Bearing, ID 1/4 In (PS0406-02)
- PBC LINEAR Linear Sleeve Bearing, ID 3/16 In (PS0305-02)
- Pbc Linear Linear Sleeve Bearing