Shop All Linear Sleeve Bearing
Pbc Linear
Linear Sleeve Bearing, ID 1 1/4 In
Mfr # PS2024-16
Zoro # G2707722
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 1/4 in
- Outside Dia. 1 1/2 in
- Material Aluminum
- Lubrication Self Lubricating
- Number of Pieces 1500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # PS2024-16
- Zoro # G2707722
- Country of Origin United States
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1 1/4 in |
Outside Dia. | 1 1/2 in |
Dimension L | 1.99 in |
Inside Dia. Tolerance | +/-0.001 |
Outside Dia. Tolerance | +/-0.001 |
Dimension B | 1.502 in |
Length | 2 in |
Inside Diameter Tolerance | +0.0005/+0.0005 in |
Outside Diameter Tolerance | +0.002/+0.001 in |
Overall Length | 2 in |
Inside Diameter | 1 1/4 in |
Outside Diameter | 1 1/2 in |
Description
Linear Sleeve Bearing, System of Measurement Inch, Running Clearance Class Precision, Inside Diameter 1 1/4 in, Outside Diameter 1 1/2 in, Overall Length 2 in, Static Load Capacity 7,434 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series PS, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed, Recommended Housing Bore 1.503 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Condenser Fan Motor, 1/5, OEM Replacement Brand: Rheem/Ruud (D2840)
- MITSUBOSHI Double Angle V-Belt AA Type, 1/2" x 96" (AA96)
- FESTO Pressure Regulator LR-1/4-D-MIDI (LR-1/4-D-MIDI)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.25 Rod (400514)
- PBC LINEAR Linear Sleeve Bearing, ID 8 mm (PSFM0812-08)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 3/8 In (PSF0610-04)
- PBC LINEAR Linear Sleeve Bearing, ID 20 mm (PSM2025-20)
- PBC LINEAR Linear Sleeve Bearing, ID 1/4 In (PS0406-02)
- PBC LINEAR Linear Sleeve Bearing, ID 5/8 In (PS1014-08)
- PBC LINEAR Linear Sleeve Bearing, ID 12 mm (PSM1216-16)
- IGUS Flanged Bearing, 1/4 IDx1/2 In L, PK5 (TFI-0405-08)
- Pbc Linear Plain Bearings