Shop All Linear Sleeve Bearing
Pbc Linear
Linear Sleeve Bearing, ID 1 1/2 In
Mfr # PS2428-16
Zoro # G1042973
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 1/2 in
- Outside Dia. 1 3/4 in
- Material Aluminum
- Outside Dia. Tolerance +/-0.001
- Number of Pieces 1500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # PS2428-16
- Zoro # G1042973
- Country of Origin United States
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1 1/2 in |
Outside Dia. | 1 3/4 in |
Outside Dia. Tolerance | +/-0.001 |
Dimension B | 1.752 in |
Length | 2 in |
Dimension L | 1.99 in |
Inside Dia. Tolerance | +/-0.001 |
Inside Diameter | 1 1/2 in |
Overall Length | 2 in |
Outside Diameter | 1 3/4 in |
Inside Diameter Tolerance | +0.0025/+0.0015 in |
Outside Diameter Tolerance | +0.002/+0.001 in |
Description
Linear Sleeve Bearing, System of Measurement Inch, Running Clearance Class Precision, Inside Diameter 1 1/2 in, Outside Diameter 1 3/4 in, Overall Length 2 in, Static Load Capacity 8,918 lbf, Material Aluminum, Liner Frelon(TM) Gold, Self-Lubrication Self-Lubricating, Series PS, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed, Recommended Housing Bore 1.753 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON G Style Coupler, 1/2" FNPT, PK2 (S-1815-2)
- FESTO Standards-Based Cylinder DSNU-16-60-PPS-A (DSNU-16-60-PPS-A)
- EATON AEROQUIP Hose, Crimp Fitting, 5/8 in, -12, 3.31L (1AA12FJB10)
- GLOBAL G2SC-118-SS Two-Piece Clamping Collar (G2SC-118-SS)
- PBC LINEAR Linear Sleeve Bearing, ID 1/2 In (PS0812-08)
- PBC LINEAR Linear Sleeve Bearing, ID 12 mm (PSM1216-16)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 3/16 In (PSF0305-02)
- PBC LINEAR Linear Sleeve Bearing, ID 1 In (PS1620-12)
- PBC LINEAR Linear Sleeve Bearing, ID 8 mm (PSFM0812-08)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 3/4 In (PSF1216-08)
- PBC LINEAR Linear Sleeve Bearing, ID 8 mm (PSM0812-12)
- Pbc Linear Plain Bearings