Shop All Linear Guides
Pbc Linear
Linear Rail, 49 In L, 0.437 W, 1.062 In H
Mfr # VRD4-049.000
Zoro # G2171242
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type V-Guide
- Overall Length 49 in
- Overall Width 0.437 in
- Overall Height 1.062 in
- Rail Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # VRD4-049.000
- Zoro # G2171242
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 49 in |
Overall Width | 0.437 in |
Overall Height | 1.062 in |
Mounting Hole Size | M8 |
Thread Size | 0.312 in or M8 |
Nominal Rail Size | 4 |
Manufacturer Size | 4 |
Undercut Depth | 0.314 in |
Description
Drilled Linear Rail, Overall Length 49 in, Overall Width 0.437 in, Overall Height 1.037 in, Rail Material Carbon Steel, Manufacturer Size 4, Number of Mounting Holes 13, Rail Finish Cold Roll, Rail Type Slide, System of Measurement Inch, For Use With V-Guide Wheels and Bushings, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 0 Degrees F, Mounting Hole Center to Center 4 in, Mounting Hole Center to Shaft End 2.5 in, Channel Material Steel, Series V-Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" ID x 25 ft PVC Water Discharge Hose 150 PSI RD (45DU22)
- POWERDRIVE QD Bushing, SDS, 25mm (SDS-25MM)
- CLIMAX METAL PRODUCTS C-300 Set Screw Collar (C-300)
- CENTURY Pool Pump Motor, 3-Phase, 1 HP, 48Y Frame, 3,450 Nameplate RPM (Q3102)
- PBC LINEAR Linear Guide, 60 In L, 1.330 W, 0.620 H (RR14-060.000)
- PBC LINEAR Crown Rail, 48 In L, 1.655 In W, 0.875 In H (PAC2247-048.000)
- PBC LINEAR End Stop, 1.375 In L, 0.750 W, 0.242 H (PAC2246)
- PBC LINEAR Linear Rail, 12.50 In L, 0.187 W, 0.437 H (VRSD1-012.500)
- PBC LINEAR Linear Guide, 720mm L, 30 mm W, 15.90 mm H (RR30-0720)
- PBC LINEAR Crown Rail, 96 In L, 1.655 In W, 0.875 In H (PAC2247-096.000)
- IGUS IGUS WS-10-40-500 500mm DryLin W 10-40 Double Guide Rail (WS-10-40-500)
- Pbc Linear Linear Guides