Shop All Linear Guides
Pbc Linear
Linear Rail, 48.75 In L, 0.343 W, 0.875 H
Mfr # VRD3-048.750
Zoro # G2632411
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48.75 in
- Type V-Guide
- Overall Width 0.343 in
- Overall Height 0.851 in
- Rail Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # VRD3-048.750
- Zoro # G2632411
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 48.75 in |
Overall Width | 0.343 in |
Overall Height | 0.851 in |
Mounting Hole Size | 0.281 in |
Thread Size | 0.250 in or M6 |
Nominal Rail Size | 3 |
Undercut Depth | 0.253 in |
Manufacturer Size | 3 |
Description
Drilled Linear Rail, Overall Length 48.75 in, Overall Width 0.343 in, Overall Height 0.851 in, Rail Material Steel, Manufacturer Size 3, Number of Mounting Holes 17, Rail Finish Cold Roll, Rail Type Slide, System of Measurement Inch, For Use With V-Guide Wheels and Bushings, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 0 Degrees F, Mounting Hole Center to Center 3 in, Mounting Hole Center to Shaft End 1.875 in, Channel Material Steel, Series V-Guide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS/EDELMANN Plews-Edelmann 41-101 Inline Tool Oiler (6280325)
- OETIKER Clamp, Oetiker, 2 Ear, 14-17mm, 100 Bag (10100022)
- TELEMECANIQUE SENSORS Braking resistor - 100 Ohm - 100 W - cable 0.75 m - IP65 (VW3A7608R07)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.5 inch OD (25V550SDS)
- PBC LINEAR Linear Guide, 70mm L, 7 mm W, 6.10 mm H (MR7R-0070)
- PBC LINEAR Linear Guide, 670mm L, 15 mm W, 9.20 mm H (MR15R-0670)
- PBC LINEAR Linear Rail, 49 In L, 0.437 W, 1.062 In H (VRD4-049.000)
- PBC LINEAR Linear Rail, 13 In L, 0.437 W, 1.062 In H (VRD4-013.000)
- PBC LINEAR Linear Rail, 12.63 In L, 0.250 W, 0.625 H (VRSD2-012.630)
- PBC LINEAR Linear Rail, 12.63 In L, 0.250 W, 0.625 H (VRD2-012.630)
- HEVI-RAIL Linear Rail, 2438.4mm L, 157.2 W, 61.2 mm H (HVR-4-096.000)
- Pbc Linear Linear Bearings & Guides