Shop All Linear Guides
Pbc Linear
Linear Rail, 48.63 In L, 0.250 W, 0.625 H
Mfr # VR2-048.630
Zoro # G1072154
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48.63 in
- Type V-Guide
- Overall Width 0.25 in
- Overall Height 0.625 in
- Rail Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # VR2-048.630
- Zoro # G1072154
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 48.63 in |
Overall Width | 0.25 in |
Overall Height | 0.625 in |
Nominal Rail Size | 2 |
Manufacturer Size | 2 |
Undercut Depth | 0.19 in |
Description
Undrilled Linear Rail, Overall Length 48.63 in, Overall Width 0.25 in, Overall Height 0.625 in, Rail Material Steel, Manufacturer Size 2, Number of Mounting Holes Not Applicable, Rail Finish Cold Roll, Rail Type Slide, System of Measurement Inch, For Use With V-Guide Wheels and Bushings, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 0 Degrees F, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, Channel Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG-6006Z, Deep Groove BBear, Single Row 90Mm, 6006Z (6006Z)
- CONRADER Pressure Relief Valve, 100 PSI (SRV187-100)
- ZORO SELECT Lead Hose, 3/8 Inx2 Ft (S601024-2)
- TIMKEN TIM-02473, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 02473 (02473)
- PBC LINEAR Linear Guide, 670mm L, 15 mm W, 9.20 mm H (MR15R-0670)
- PBC LINEAR Crown Rail, 48 In L, 1.655 In W, 0.875 In H (PAC2247-048.000)
- PBC LINEAR Linear Rail, 13 In L, 0.437 W, 1.062 In H (VRD4-013.000)
- PBC LINEAR Profile Guide, 1000mm L, 20 mm W, 13.4 mm H (MR20R-1000)
- PBC LINEAR Crown Rail, 36 In L, 1.655 In W, 0.875 In H (PAC2247-036.000)
- PBC LINEAR Linear Guide, 720mm L, 30 mm W, 15.90 mm H (RR30-0720)
- HIWIN BLOCK LINEAR GUIDE (HGW30HCZ0 WH30)
- Pbc Linear Linear Bearings & Guides