Shop All Linear Guides
Pbc Linear
Linear Rail, 48 In L, 0.437 W, 1.062 In H
Mfr # VR4-049.000
Zoro # G2646743
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type V-Guide
- Overall Length 49 in
- Overall Width 0.437 in
- Overall Height 1.037 in
- Rail Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # VR4-049.000
- Zoro # G2646743
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 49 in |
Overall Width | 0.437 in |
Overall Height | 1.037 in |
Nominal Rail Size | 4 |
Manufacturer Size | 4 |
Undercut Depth | 0.314 in |
Description
Undrilled Linear Rail, Overall Length 49 in, Overall Width 0.437 in, Overall Height 1.037 in, Rail Material Carbon Steel, Manufacturer Size 4, Number of Mounting Holes Not Applicable, Rail Finish Cold Roll, Rail Type Slide, System of Measurement Inch, For Use With V-Guide Wheels and Bushings, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 0 Degrees F, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6000 Series Deep Groove Radial Ball Brg (6020Z C3)
- ARO Circuitry Valve, 200 psi, 1/8" NPT Inlet (104104-F01)
- CHIEF Hydraulic Cylinder, 5" Bore Dia. (502422TCU4)
- TRITAN Taper-Lock Bushing, 1-3/8inBore dia, Steel (2517 X 1-3/8)
- PBC LINEAR Linear Rail, 12.50 In L, 0.187 W, 0.437 H (VRD1-012.500)
- PBC LINEAR Crown Rail, 24 In L, 1.655 In W, 0.875 In H (PAC2247-024.000)
- PBC LINEAR Linear Rail, 48.63 In L, 0.250 W, 0.625 H (VR2-048.630)
- PBC LINEAR Linear Guide, 960mm L, 65 mm W, 28.60 mm H (RR65-0960)
- PBC LINEAR Linear Guide, 120mm L, 12 mm W, 8.00 mm H (MR12R-0120)
- PBC LINEAR Linear Guide, 60 In L, 1.330 W, 0.620 H (RR14-060.000)
- BISHOP-WISECARVER Linear Guide, 720mm L, 58 mm W, 30.0 mm H (UTTS3G0720)
- Pbc Linear Linear Bearings & Guides