Shop All Linear Guides
Pbc Linear
Linear Rail, 36.50 In L, 0.187 W, 0.437 H
Mfr # VRD1-036.500
Zoro # G2672625
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36.5 in
- Type V-Guide
- Overall Width 0.187 in
- Overall Height 0.421 in
- Rail Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # VRD1-036.500
- Zoro # G2672625
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 36.5 in |
Overall Width | 0.187 in |
Overall Height | 0.421 in |
Mounting Hole Size | 0.156 in |
Thread Size | #6 or M3 |
Nominal Rail Size | 1 |
Undercut Depth | 0.127 in |
Manufacturer Size | 1 |
Description
Drilled Linear Rail, Overall Length 36.5 in, Overall Width 0.187 in, Overall Height 0.421 in, Rail Material Carbon Steel, Manufacturer Size 1, Number of Mounting Holes 19, Rail Finish Cold Roll, Rail Type Slide, System of Measurement Inch, For Use With V-Guide Wheels and Bushings, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 0 Degrees F, Mounting Hole Center to Center 2 in, Mounting Hole Center to Shaft End 1.25 in, Channel Material Steel, Series V-Guide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, 1566 Steel, 0.625 In D, 30 In (QS 5/8 L 30)
- 3M Motor Vane A0010, 5 per bag 1 bag/pk (28099)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (SF-28)
- TSUBAKI Chain Link, Single Strand, #100, Roller Chain Link Type: Standard Riveted (100 OL)
- PBC LINEAR Linear Guide, 24 In L, 1.921 W, 0.760 H (RR18-024.000)
- PBC LINEAR Linear Guide, 1200mm L, 65 mm W, 28.60 mm H (RR65-1200)
- PBC LINEAR Linear Guide, 60 In L, 1.330 W, 0.620 H (RR14-060.000)
- PBC LINEAR Linear Guide, 720mm L, 30 mm W, 15.90 mm H (RR30-0720)
- PBC LINEAR Linear Rail, 13 In L, 0.437 W, 1.062 In H (VRD4-013.000)
- PBC LINEAR Linear Rail, 12.63 In L, 0.250 W, 0.625 H (VRD2-012.630)
- HEVI-RAIL Linear Rail, 2438.4mm L, 157.2 W, 61.2 mm H (HVR-4-096.000)
- Pbc Linear Linear Bearings & Guides