Shop All Linear Guides
Pbc Linear
Linear Rail, 13 In L, 0.437 W, 1.062 In H
Mfr # VRD4-013.000
Zoro # G0613435
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type V-Guide
- Overall Length 13 in
- Overall Width 0.437 in
- Overall Height 1.062 in
- Rail Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # VRD4-013.000
- Zoro # G0613435
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 13 in |
Overall Width | 0.437 in |
Overall Height | 1.062 in |
Mounting Hole Size | M8 |
Thread Size | 0.312 in or M8 |
Nominal Rail Size | 4 |
Manufacturer Size | 4 |
Undercut Depth | 0.314 in |
Description
Drilled Linear Rail, Overall Length 13 in, Overall Width 0.437 in, Overall Height 1.037 in, Rail Material Carbon Steel, Manufacturer Size 4, Number of Mounting Holes 4, Rail Finish Cold Roll, Rail Type Slide, System of Measurement Inch, For Use With V-Guide Wheels and Bushings, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 0 Degrees F, Mounting Hole Center to Center 4 in, Mounting Hole Center to Shaft End 2.5 in, Channel Material Steel, Series V-Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Round Cylinder DSNU-S-25-50-P-A (DSNU-S-25-50-P-A)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty Durapower II FHP V-Belt, 3L Section, 3/8 in W Top, 18 in L Outside (3L180)
- SMC Male Elbow, 90 Deg, 5/32 in., TubexMNPT (KQ2L03-33AS)
- PIX Poly Rib J Belt, 54 in. EL-6 Rib (540J6)
- PBC LINEAR Crown Rail, 72 In L, 1.655 In W, 0.875 In H (PAC2247-072.000)
- PBC LINEAR Linear Guide, 720mm L, 30 mm W, 15.90 mm H (RR30-0720)
- PBC LINEAR End Stop, 1.375 In L, 0.750 W, 0.242 H (PAC2246)
- PBC LINEAR Linear Rail, 12.50 In L, 0.187 W, 0.437 H (VRD1-012.500)
- PBC LINEAR Crown Rail, 36 In L, 1.655 In W, 0.875 In H (PAC2247-036.000)
- PBC LINEAR Linear Guide, 130mm L, 7 mm W, 6.10 mm H (MR7R-0130)
- BALLUFF Micropulse 8.9019In Linear Encoders And Lvdt (BTL5-P2-M0305-B-KA10)
- Pbc Linear Linear Bearings & Guides