Shop All Linear Guides
Pbc Linear
Linear Rail, 12.63 In L, 0.250 W, 0.625 H
Mfr # VRSD2-012.630
Zoro # G2680246
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type V-Guide
- Overall Length 12.63 in
- Overall Width 0.25 in
- Overall Height 0.625 in
- Rail Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # VRSD2-012.630
- Zoro # G2680246
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 12.63 in |
Overall Width | 0.25 in |
Overall Height | 0.625 in |
Mounting Hole Size | 0.203 in |
Thread Size | #10 or M6 |
Nominal Rail Size | 2 |
Undercut Depth | 0.19 in |
Manufacturer Size | 2 |
Description
Drilled Linear Rail, Overall Length 12.63 in, Overall Width 0.25 in, Overall Height 0.625 in, Rail Material Stainless Steel, Manufacturer Size 2, Number of Mounting Holes 5, Rail Finish Cold Roll, Rail Type Slide, System of Measurement Inch, For Use With V-Guide Wheels and Bushings, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 0 Degrees F, Mounting Hole Center to Center 3 in, Mounting Hole Center to Shaft End 1.815 in, Channel Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 2-Bolt, Ball, 60mm Bore (UCFL212-60MM)
- SMC Male Adapter, 1/4 in., TubexMale BSPT (KQ2H07-03AS)
- SPEEDAIRE Air Cylinder, 32 mm Bore, 14 in Stroke, Round Body Double Acting (NCDGBA32-1400)
- GAST Repair Kit 0823/1023 Sp K486 (K486)
- PBC LINEAR Linear Guide, 24 In L, 1.921 W, 0.760 H (RR18-024.000)
- PBC LINEAR Linear Rail, 48.63 In L, 0.250 W, 0.625 H (VR2-048.630)
- PBC LINEAR Crown Rail, 24 In L, 1.655 In W, 0.875 In H (PAC2247-024.000)
- PBC LINEAR Crown Rail, 48 In L, 1.655 In W, 0.875 In H (PAC2247-048.000)
- PBC LINEAR End Stop, 1.375 In L, 0.750 W, 0.242 H (PAC2246)
- PBC LINEAR Linear Rail, 37 In L, 0.437 W, 1.062 In H (VRS4-037.000)
- IGUS IGUS WJ200UM-01-20 DryLin with 20mm Bearing Block (WJ200UM-01-20)
- Pbc Linear Linear Bearings & Guides