Shop All Linear Guides
Pbc Linear
Linear Rail, 12.63 In L, 0.250 W, 0.625 H
Mfr # VRD2-012.630
Zoro # G2513734
original price:
$16.00
12% off
new price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type V-Guide
- Overall Length 12.63 in
- Overall Width 0.25 in
- Overall Height 0.625 in
- Rail Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # VRD2-012.630
- Zoro # G2513734
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 12.63 in |
Overall Width | 0.25 in |
Overall Height | 0.625 in |
Thread Size | #10 or M6 |
Mounting Hole Size | #10 |
Nominal Rail Size | 2 |
Undercut Depth | 0.19 in |
Manufacturer Size | 2 |
Description
Drilled Linear Rail, Overall Length 12.63 in, Overall Width 0.25 in, Overall Height 0.625 in, Rail Material Carbon Steel, Manufacturer Size 2, Number of Mounting Holes 5, Rail Finish Cold Roll, Rail Type Slide, System of Measurement Inch, For Use With V-Guide Wheels and Bushings, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 0 Degrees F, Mounting Hole Center to Center 3 in, Mounting Hole Center to Shaft End 1.815 in, Channel Material Steel, Series V-Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Rust Preventative, Emulsion, 5 gal (NOCORE6/5)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF7501P25NBP01, Return Line, 25 micron (ZX-MF7501P25NBP01)
- INTERSTATE PNEUMATICS Assembly 1/4 Inch MPT Mini Ball Drain Valve - Brass (VP40B)
- MARTIN SPROCKET & GEAR BS SABERTOOTH - DIRECT BORE (40BS13HT 5/8)
- PBC LINEAR Linear Guide, 960mm L, 65 mm W, 28.60 mm H (RR65-0960)
- PBC LINEAR Linear Guide, 60 In L, 1.330 W, 0.620 H (RR14-060.000)
- PBC LINEAR Linear Rail, 48.50 In L, 0.187 W, 0.437 H (VRD1-048.500)
- PBC LINEAR Crown Rail, 96 In L, 1.655 In W, 0.875 In H (PAC2247-096.000)
- PBC LINEAR Linear Guide, 1200mm L, 65 mm W, 28.60 mm H (RR65-1200)
- PBC LINEAR Linear Rail, 12.63 In L, 0.250 W, 0.625 H (VRSD2-012.630)
- IGUS IGUS TW-01-15 DryLin-T Polymer-Lined Profile Guide - Size 15 (TW-01-15)
- Pbc Linear Linear Guides