Shop All Linear Guides
Pbc Linear
Linear Rail, 12.50 In L, 0.187 W, 0.437 H
Mfr # VRD1-012.500
Zoro # G3128587
original price:
$12.00
12% off
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type V-Guide
- Overall Length 12.5 in
- Overall Width 0.187 in
- Overall Height 0.421 in
- Rail Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # VRD1-012.500
- Zoro # G3128587
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 12.5 in |
Overall Width | 0.187 in |
Overall Height | 0.421 in |
Thread Size | #6 or M3 |
Mounting Hole Size | 0.156 in |
Nominal Rail Size | 1 |
Manufacturer Size | 1 |
Undercut Depth | 0.127 in |
Description
Drilled Linear Rail, Overall Length 12.5 in, Overall Width 0.187 in, Overall Height 0.421 in, Rail Material Carbon Steel, Manufacturer Size 1, Number of Mounting Holes 7, Rail Finish Cold Roll, Rail Type Slide, System of Measurement Inch, For Use With V-Guide Wheels and Bushings, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 0 Degrees F, Mounting Hole Center to Center 2 in, Mounting Hole Center to Shaft End 1.25 in, Channel Material Steel, Series V-Guide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN751-8-16-M8-B Clevis Fork Joint Steel (8NXR4/CO)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (3FCY2)
- CENTURY Condenser Fan Motor, 1/6 HP, 1075 rpm, 60Hz (FE1016SF)
- PIX PIX, A28.5/4L305, V-Belt 1/2 X 30.5 (A28.5/4L305)
- PBC LINEAR Linear Guide, 70mm L, 7 mm W, 6.10 mm H (MR7R-0070)
- PBC LINEAR Linear Rail, 13 In L, 0.437 W, 1.062 In H (VRD4-013.000)
- PBC LINEAR Linear Rail, 48 In L, 0.437 W, 1.062 In H (VR4-049.000)
- PBC LINEAR Linear Guide, 670mm L, 15 mm W, 9.20 mm H (MR15R-0670)
- PBC LINEAR Crown Rail, 72 In L, 1.655 In W, 0.875 In H (PAC2247-072.000)
- PBC LINEAR Linear Guide, 24 In L, 1.921 W, 0.760 H (RR18-024.000)
- THK Linear Bearing Guide Block 25mm Linear Motion Part & Accessory (SHS25R1SS(GK))
- Pbc Linear Linear Bearings & Guides