Shop All Linear Guides
Pbc Linear
Linear Rail, 12.50 In L, 0.187 W, 0.437 H
Mfr # VR1-012.500
Zoro # G3089527
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type V-Guide
- Overall Length 12.5 in
- Overall Width 0.187 in
- Overall Height 0.421 in
- Rail Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # VR1-012.500
- Zoro # G3089527
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 12.5 in |
Overall Width | 0.187 in |
Overall Height | 0.421 in |
Nominal Rail Size | 1 |
Manufacturer Size | 1 |
Undercut Depth | 0.127 in |
Description
Undrilled Linear Rail, Overall Length 12.5 in, Overall Width 0.187 in, Overall Height 0.421 in, Rail Material Carbon Steel, Manufacturer Size 1, Number of Mounting Holes Not Applicable, Rail Finish Cold Roll, Rail Type Slide, System of Measurement Inch, For Use With V-Guide Wheels and Bushings, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 0 Degrees F, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 50 ft. (GH150-50-G)
- BRENNAN INDUSTRIES 16HB-20MORB Straight (4604-16-20-O)
- MARTIN SPROCKET & GEAR Spk Roller Qd, 50SDS40 (50SDS40)
- GATES 724 mm Outside Length, 10 mm Top Width, 1 Ribs (3L285)
- PBC LINEAR Linear Guide, 24 In L, 1.921 W, 0.760 H (RR18-024.000)
- PBC LINEAR Linear Rail, 49 In L, 0.437 W, 1.062 In H (VRD4-049.000)
- PBC LINEAR End Stop, 1.375 In L, 0.750 W, 0.242 H (PAC2246)
- PBC LINEAR Linear Guide, 70mm L, 7 mm W, 6.10 mm H (MR7R-0070)
- PBC LINEAR Linear Guide, 95mm L, 9 mm W, 7.10 mm H (MR9R-0095)
- PBC LINEAR Crown Rail, 24 In L, 1.655 In W, 0.875 In H (PAC2247-024.000)
- PBC LINEAR Linear Rail, 48.63 In L, 0.250 W, 0.625 H (VR2-048.630)
- Pbc Linear Linear Guides