Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Support Rail, 50 mm dia.
Mfr # SRAM50SS-1000-SL
Zoro # G309615773
product price: $12,550.99
/ea
Free Shipping & Returns
$12,550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Mounting Hole Center to Center 200 mm
- Thread Size M12
- For Use With Linear Plane Bearings
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # SRAM50SS-1000-SL
- Zoro # G309615773
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Thread Size | M12 |
Center Height | 70 mm |
Support Rail Length | 1,000 mm |
Rail Mount Hole Center to Center Width | 62 mm |
Shaft Diameter Tolerance | +/-0.0154 mm |
Rail Top Width | 20.3 mm |
Rail Base Overall Width | 82 mm |
Shaft Hole Thread Size | M12 |
Shaft Diameter | 50 mm |
Shaft Length | 1,000 mm |
Rail Mount Hole Thread Size | M12 |
Overall Width | 82 mm |
Overall Height | 10.5 mm |
Overall Length | 1,000 mm |
Compatible Shaft Diameter | 50 mm |
Base Height | 10.5 mm |
Mystery Dimension | 70 mm |
Description
Linear Shaft Support Rail, System of Measurement Metric, Overall Length 1,000 mm, Material Stainless Steel, Finish Unfinished, Mounting Surface to Shaft Center 70 mm, Overall Width 82 mm, Overall Height 10.5 mm, Mystery Dimension 70 mm, Thread Size M12, Mounting Hole Center to Center 200 mm, Mounting Hole Center to Shaft End 100 mm, Base Height 10.5 mm, Profile Type Standard Profile, Standards ISO, For Use With Linear Plane Bearings, Series SRAMSS, Compatible Shaft Diameter 50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F715-5-B5-G)
- THE MAIN RESOURCE Pinch Hose, Clamps .378" - 7/16", 10pcs (TMRHC8605-10)
- FESTO Standards-Based Cylinder DSBC-32-60-PPVA-N3 (DSBC-32-60-PPVA-N3)
- GATES Poly Chain GT Carbon Belts, 14MGT-2100-20 (14MGT-2100-20)
- PBC LINEAR Linear Metric Shaft, 8 mm dia., 600 mm L (NIM08SS-0600-SL)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 60 In (NIL08-060.000)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 6 In (NIL08-006.000)
- PBC LINEAR Linear Metric Shaft, 30 mm dia., Undrilled (NIM30-1000-SL)
- PBC LINEAR Shaft, Aluminum, 0.750 In D, 24 In (CC12-024.000)
- PBC LINEAR Shaft, SS, 1.000 In D, 36 In (NIL16SS-036.000)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 24 In (QS 1 1/4 L 24)
- Pbc Linear Linear Shafts & Support Rails