Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Support Rail, 50 mm dia.
Mfr # LSRM50PD-0600-SL
Zoro # G009615950
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Linear Shafting
- Thread Size M12
- Finish Unfinished
- Mounting Hole Center to Center 200 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # LSRM50PD-0600-SL
- Zoro # G009615950
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Thread Size | M12 |
Shaft Diameter | 50 mm |
Rail Mount Hole Center to Center Length | 200 mm |
Shaft Hole Thread Size | M12 |
Length Tolerance | +0/3 mm |
Shaft Length | 600 mm |
Center Height | 44.02 mm |
Rail Base Overall Width | 29.97 mm |
Overall Length | 1,200 mm |
Base Height | 21.46 mm |
Overall Width | 29.97 mm |
Overall Height | 21.46 mm |
Compatible Shaft Diameter | 50 mm |
Mystery Dimension | 44.02 mm |
Description
Linear Shaft Support Rail, System of Measurement Metric, Overall Length 1,200 mm, Material Steel, Finish Unfinished, Mounting Surface to Shaft Center 44.02 mm, Overall Width 29.97 mm, Overall Height 21.46 mm, Mystery Dimension 44.02 mm, Thread Size M12, Mounting Hole Center to Center 200 mm, Mounting Hole Center to Shaft End 100 mm, Base Height 21.46 mm, Profile Type Low Profile, Standards ISO, For Use With Linear Shafting, Series LSRMPD, Compatible Shaft Diameter 50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Y Branch, 3/8 in., TubexMNPT (KQ2U11-36AS)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLX-16-16-SS)
- MARATHON 0.50 Hp General Purpose Motor, 1 Phase, 1200 Rpm, G578 (G578)
- DYNABRADE Flat Spring (11539)
- PBC LINEAR Linear Metric Shaft, 30 mm dia., 300 mm L (NIM30-0300-SL)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 12 In (NIL16-012.000)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 15 In (NIL08-015.000)
- PBC LINEAR Shaft, SS, 0.500 In D, 24 In (NIL08SS-024.000)
- PBC LINEAR Lin Shaft w/Supp Rail, Alum, 1 In D, 42 In (CCR16-042.000)
- PBC LINEAR Shaft, Aluminum, 0.750 In D, 24 In (CC12-024.000)
- THK Block & Rail 37mm 130mm Linear Bearing (HRW21CA1UU+130L)
- Pbc Linear Linear Bearings & Guides