Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Support Rail, 50 mm dia.
Mfr # LSRM50PD-0400-SL
Zoro # G609615893
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Unfinished
- Mounting Hole Center to Center 200 mm
- Thread Size M12
- For Use With Linear Shafting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # LSRM50PD-0400-SL
- Zoro # G609615893
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Thread Size | M12 |
Length Tolerance | +0/3 mm |
Shaft Hole Thread Size | M12 |
Shaft Length | 400 mm |
Center Height | 44.02 mm |
Rail Mount Hole Center to Center Length | 200 mm |
Rail Base Overall Width | 29.97 mm |
Shaft Diameter | 50 mm |
Overall Length | 1,200 mm |
Base Height | 21.46 mm |
Mystery Dimension | 44.02 mm |
Overall Width | 29.97 mm |
Compatible Shaft Diameter | 50 mm |
Overall Height | 21.46 mm |
Description
Linear Shaft Support Rail, System of Measurement Metric, Overall Length 1,200 mm, Material Steel, Finish Unfinished, Mounting Surface to Shaft Center 44.02 mm, Overall Width 29.97 mm, Overall Height 21.46 mm, Mystery Dimension 44.02 mm, Thread Size M12, Mounting Hole Center to Center 200 mm, Mounting Hole Center to Shaft End 100 mm, Base Height 21.46 mm, Profile Type Low Profile, Standards ISO, For Use With Linear Shafting, Series LSRMPD, Compatible Shaft Diameter 50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R902603243, Pressure Line, 10 micron (ZX-R902603243)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/4", NPTF (3200X4)
- LIEBERT Motor, 277V1Ph 1/2Hp 1060Rpm 2Spd (1D19535P2S)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A008)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 12 In (NIL08-012.000)
- PBC LINEAR Shaft, Aluminum, 0.500 In D, 32 In (CC08-032.000)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 60 In (NIL08-060.000)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 48 In (NIL16-048.000)
- PBC LINEAR Shaft, Aluminum, 0.750 In D, 24 In (CC12-024.000)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 15 In (NIL08-015.000)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 36 In (QS 1 L 36)
- Pbc Linear Linear Bearings & Guides