Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Support Rail, 50 mm dia.
Mfr # LSRM50-0600-SL
Zoro # G009615738
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Mounting Hole Center to Center 200 mm
- Finish Unfinished
- Thread Size M12
- Mounting Hole Size 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # LSRM50-0600-SL
- Zoro # G009615738
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Thread Size | M12 |
Mounting Hole Size | 12 mm |
Shaft Length | 600 mm |
Rail Mount Hole Center to Center Length | 200 mm |
Center Height | 44.02 mm |
Shaft Diameter | 50 mm |
Length Tolerance | +0/3 mm |
Shaft Hole Thread Size | M12 |
Rail Base Overall Width | 29.97 mm |
Base Height | 21.46 mm |
Compatible Shaft Diameter | 50 mm |
Overall Length | 1,200 mm |
Overall Width | 29.97 mm |
Overall Height | 21.46 mm |
Mystery Dimension | 44.02 mm |
Description
Linear Shaft Support Rail, System of Measurement Metric, Overall Length 1,200 mm, Material Steel, Finish Unfinished, Mounting Surface to Shaft Center 44.02 mm, Overall Width 29.97 mm, Overall Height 21.46 mm, Mystery Dimension 44.02 mm, Thread Size M12, Mounting Hole Center to Center 200 mm, Mounting Hole Center to Shaft End 100 mm, Base Height 21.46 mm, Profile Type Low Profile, Standards ISO, For Use With Linear Shafting, Mounting Hole Size 12 mm, Series LSRM, Compatible Shaft Diameter 50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 4 Stroke - 1.5 Rod (288426)
- RUSTLICK Corrosion Inhibitor, 5 gal (73051)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171837, Return Line, 10 micron, Outside-In (MF0062305)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 5/16 In (PCR18-8-5-A)
- PBC LINEAR Linear Metric Shaft, 4 mm dia., 150 mm L (NIM04-0150-SL)
- PBC LINEAR Linear Metric Shaft, 30 mm dia., 300 mm L (NIM30-0300-SL)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 18 In (NIL16-018.000)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 600 mm L (NIM12SS-0600-SL)
- PBC LINEAR Shaft, SS, 0.750 In D, 24 In (NIL12SS-024.000)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 6 In (NIL08-006.000)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-394)
- Pbc Linear Linear Shafts & Support Rails