Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Support Rail, 40 mm dia.
Mfr # LSRM40PD-0600-SL
Zoro # G609616036
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Unfinished
- For Use With Linear Shafting
- Mounting Hole Center to Center 200 mm
- Thread Size M10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # LSRM40PD-0600-SL
- Zoro # G609616036
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Thread Size | M10 |
Shaft Diameter | 40 mm |
Length Tolerance | +0/3 mm |
Shaft Hole Thread Size | M10 |
Center Height | 35.96 mm |
Rail Mount Hole Center to Center Length | 200 mm |
Rail Base Overall Width | 23.62 mm |
Shaft Length | 600 mm |
Overall Height | 17.86 mm |
Mystery Dimension | 35.96 mm |
Overall Length | 1,200 mm |
Base Height | 17.86 mm |
Overall Width | 23.62 mm |
Compatible Shaft Diameter | 40 mm |
Description
Linear Shaft Support Rail, System of Measurement Metric, Overall Length 1,200 mm, Material Steel, Finish Unfinished, Mounting Surface to Shaft Center 35.96 mm, Overall Width 23.62 mm, Overall Height 17.86 mm, Mystery Dimension 35.96 mm, Thread Size M10, Mounting Hole Center to Center 200 mm, Mounting Hole Center to Shaft End 100 mm, Base Height 17.86 mm, Profile Type Low Profile, Standards ISO, For Use With Linear Shafting, Series LSRMPD, Compatible Shaft Diameter 40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Centring Sleeve ZBH-5 (ZBH-5)
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM (F-231P-250)
- WEATHERHEAD Spacer Ring, 1555813 (ET425SR-015D)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.45 in OD (AK461)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 150 mm L (NIM12SS-0150-SL)
- PBC LINEAR Shaft, SS, 0.625 In D, 48 In (NIL10SS-048.000)
- PBC LINEAR Lin Shaft w/Supp Rail, Alum, 1 In D, 42 In (CCR16-042.000)
- PBC LINEAR Linear Metric Shaft, 50 mm dia., 600 mm L (NIM50-0600-SL)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 12 In (NIL08-012.000)
- PBC LINEAR Shaft, SS, 0.750 In D, 24 In (NIL12SS-024.000)
- ONDRIVES.US Keyless Rotary Shaft, 12 in L, 17-4PH SS (GP3125-120)
- Pbc Linear Linear Bearings & Guides