Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Support Rail, 40 mm dia.
Mfr # LSRM40-1000-SL
Zoro # G409615758
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Mounting Hole Center to Center 200 mm
- For Use With Linear Shafting
- Mounting Hole Size 10 mm
- Thread Size M10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # LSRM40-1000-SL
- Zoro # G409615758
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Mounting Hole Size | 10 mm |
Thread Size | M10 |
Center Height | 35.96 mm |
Shaft Hole Thread Size | M10 |
Shaft Diameter | 40 mm |
Length Tolerance | +0/3 mm |
Shaft Length | 1,000 mm |
Rail Base Overall Width | 23.62 mm |
Rail Mount Hole Center to Center Length | 200 mm |
Mystery Dimension | 35.96 mm |
Overall Height | 17.86 mm |
Overall Length | 1,200 mm |
Overall Width | 23.62 mm |
Base Height | 17.86 mm |
Compatible Shaft Diameter | 40 mm |
Description
Linear Shaft Support Rail, System of Measurement Metric, Overall Length 1,200 mm, Material Steel, Finish Unfinished, Mounting Surface to Shaft Center 35.96 mm, Overall Width 23.62 mm, Overall Height 17.86 mm, Mystery Dimension 35.96 mm, Thread Size M10, Mounting Hole Center to Center 200 mm, Mounting Hole Center to Shaft End 100 mm, Base Height 17.86 mm, Profile Type Low Profile, Standards ISO, For Use With Linear Shafting, Mounting Hole Size 10 mm, Series LSRM, Compatible Shaft Diameter 40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6002ZZ, 6000 Series Single Row Deep Groove Ball Bearing, 6002ZZ (6002ZZ)
- MORSE Torque Overload Accessory- 250A Series Coupling (250CP TL CPLG PKG MPB 1/2)
- HARWAL SEALS Rubber Covered Steel Nitrile Shaft Seal (356207ADL)
- BRENNAN INDUSTRIES 06MJ-12MAORB 90 Deg Elbow Forged (6801-06-12-NWO-FG)
- PBC LINEAR Linear Metric Shaft, 4 mm dia., 150 mm L (NIM04-0150-SL)
- PBC LINEAR Linear Metric Shaft, 30 mm dia., Undrilled (NIM30-1000-SL)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 12 In (NIL16-012.000)
- PBC LINEAR Linear Metric Shaft, 25 mm dia., 600 mm L (NIM25-0600-SL)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 36 In (NIL12-036.000)
- PBC LINEAR Shaft, SS, 0.500 In D, 24 In (NIL08SS-024.000)
- THOMSON Shaft, Carbon Steel, 16 mm, 400 mm (16MM SOFT CTL X 400MM)
- Pbc Linear Linear Bearings & Guides