Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Support Rail, 40 mm dia.
Mfr # LSRM40-0600-SL
Zoro # G409615765
product price: $73.75
/ea
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Linear Shafting
- Finish Unfinished
- Thread Size M10
- Mounting Hole Center to Center 200 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # LSRM40-0600-SL
- Zoro # G409615765
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Thread Size | M10 |
Mounting Hole Size | 10 mm |
Center Height | 35.96 mm |
Rail Base Overall Width | 23.62 mm |
Length Tolerance | +0/3 mm |
Shaft Length | 600 mm |
Shaft Hole Thread Size | M10 |
Rail Mount Hole Center to Center Length | 200 mm |
Shaft Diameter | 40 mm |
Compatible Shaft Diameter | 40 mm |
Overall Width | 23.62 mm |
Base Height | 17.86 mm |
Mystery Dimension | 35.96 mm |
Overall Height | 17.86 mm |
Overall Length | 1,200 mm |
Description
Linear Shaft Support Rail, System of Measurement Metric, Overall Length 1,200 mm, Material Steel, Finish Unfinished, Mounting Surface to Shaft Center 35.96 mm, Overall Width 23.62 mm, Overall Height 17.86 mm, Mystery Dimension 35.96 mm, Thread Size M10, Mounting Hole Center to Center 200 mm, Mounting Hole Center to Shaft End 100 mm, Base Height 17.86 mm, Profile Type Low Profile, Standards ISO, For Use With Linear Shafting, Mounting Hole Size 10 mm, Series LSRM, Compatible Shaft Diameter 40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Radial Bearing, Double Shield, 15mm Bore (1ZGH8)
- RBC Spherical Plain Bearings (B16EL 7/8X2X1-5/8)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-5/8" (8S158)
- BSC PREFERRED Belt, XPZ Cogged, 10 x 1800mm LP (XPZ1800)
- PBC LINEAR Linear Metric Shaft, 20 mm dia., 600 mm L (NIM20-0600-SL)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 18 In (NIL16-018.000)
- PBC LINEAR Shaft, SS, 0.625 In D, 48 In (NIL10SS-048.000)
- PBC LINEAR Rail Assy, Alum & Steel, 2.000 In D, 24 In (SRA32-024.000)
- PBC LINEAR Linear Metric Shaft, 20 mm dia., 300 mm L (NIPDM20-0300-SL)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 36 In (NIL12-036.000)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 6 In (QS 1 1/2 L 6)
- Pbc Linear Linear Shafts & Support Rails