Shop All Linear Shafts & Support Rails
Pbc Linear
Linear Metric Support Rail, 30 mm dia.
Mfr # LSRM30PD-1000-SL
Zoro # G809615938
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Unfinished
- Mounting Hole Center to Center 200 mm
- Thread Size M10
- For Use With Linear Shafting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # LSRM30PD-1000-SL
- Zoro # G809615938
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Thread Size | M10 |
Shaft Hole Thread Size | M10 |
Center Height | 29.26 mm |
Shaft Length | 1,000 mm |
Shaft Diameter | 30 mm |
Rail Mount Hole Center to Center Length | 200 mm |
Rail Base Overall Width | 19.81 mm |
Length Tolerance | +0/3 mm |
Compatible Shaft Diameter | 30 mm |
Overall Length | 1,200 mm |
Base Height | 15.9 mm |
Overall Width | 23.62 mm |
Mystery Dimension | 29.26 mm |
Overall Height | 15.9 mm |
Description
Linear Shaft Support Rail, System of Measurement Metric, Overall Length 1,200 mm, Material Steel, Finish Unfinished, Mounting Surface to Shaft Center 29.26 mm, Overall Width 23.62 mm, Overall Height 15.9 mm, Mystery Dimension 29.26 mm, Thread Size M10, Mounting Hole Center to Center 200 mm, Mounting Hole Center to Shaft End 100 mm, Base Height 15.9 mm, Profile Type Low Profile, Standards ISO, For Use With Linear Shafting, Series LSRMPD, Compatible Shaft Diameter 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG474/2)
- WOLVERINE Tie-Rod Cylinder, 2" Bore, 8" Stroke (W200080-S)
- ZORO SELECT Hose Clamp, Nylon, Max 0.875 In, PK10 (22HC0813B)
- AIGNEP USA Union Mender, Composite, 3/8" Tube, 250 psi (85040-06)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 18 In (NIL16-018.000)
- PBC LINEAR Shaft, SS, 0.500 In D, 24 In (NIL08SS-024.000)
- PBC LINEAR Support Rail, Aluminum, 1.250 In D, 24 In (SR20PD-024.000)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 600 mm L (NIM12SS-0600-SL)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 72 In (NIL08-072.000)
- PBC LINEAR Linear Metric Shaft, 50 mm dia., 600 mm L (NIM50-0600-SL)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 36 In (QS 5/8 L 36)
- Pbc Linear Linear Bearings & Guides